DAYTON 7CH53 Supply Ventilator 208-230/460 Volts | AF3GBK

DAYTON 7CH53 Supply Ventilator 208-230/460 Volts

Item: AF3GBK Model: 7CH53
In Stock

Get it by Thursday, Jun 12

€3,293.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Ventilator
ApplicationFactories, Large Facilities, Warehouses
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height22"
Base Length40 1/2"
Base ShapeSquare
Base Size40 1/2" x 40 1/2"
Base Width40 1/2"
Bearing Size1"
Bearing TypeRegreasable Pillow Block
Blade Dia.36"
Blade FinishGalvanized
Blade MaterialSteel
Brake Horsepower9/10 hp
Cfm @ 0.000-in. Sp10628 CFM
Cfm @ 0.125-in. Sp9360 CFM
Cfm @ 0.250-in. Sp7858 CFM
Cfm @ 0.375-in. Sp5160 CFM
Damper Size37"
Dimension A40 1/2"
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed628 RPM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frame FinishGalvanized
Frame MaterialSteel
Height38"
High-efficiency MotorNo
Hood Height16"
Hood Length60"
Hood TypeHinged Hood
Hood Width68"
Housing FinishGalvanized
Housing Length40 1/2"
Housing MaterialSteel
Housing Width40 1/2"
IncludesDrive Package, Hood
Includes Drive PackageYes
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp9/10 bhp
Max. Depth60"
Max. Inlet Temp.104°F
Maximum Fan Speed628 RPM
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor Hp - Roof Ventilators3/4 hp
Mount TypeRoof Curb
Mounting OrientationHorizontal
Mounting PositionHorizontal
Number Of Blades6
Number Of Speeds1
Overall Height38"
Overall Height - Roof Ventilators38"
Overall Length60"
Overall Width68"
Phase3
Propeller MaterialSteel
Propeller Shaft Dia.1"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen
Shaft Dia.1"
Speed ControllableNo
StyleHooded
TypeAxial Belt Drive Downblast
Voltage208-230/460V
Width68"
Blade Diameter36"
Compatible Curb Manufacturer Part Number3AZJ2
Compatible Damper Grainger Part Number3HHN1
Current2.8-2.9/1.45A
FeaturesStrong and Weathertight Hood
Frequency60 Hz
Includes Drive Package With MotorYes
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature104°F
Maximum Static Pressure3/8 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Mounting LocationRoof
Nameplate Voltage208/230/460V AC
Sound Level18.3 sones @ 0.000 in. SP and 5 ft.
StandardsAMCA SOUND AND AIR, UL/CUL 705
Supply Airflow @ 0.000 In Sp10628 CFM

Shipping Info:

Ship weight (kg) 187.9785
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseHeightVoltageMotor HpAssembled/unassembledFrame MaterialMax. Inlet Temp.Price
DAYTON 7AE25 Supply Ventilator 20 Inch 115/208-230 V | AF3BGN 7AE2520"138"115/208-230V1/4 hpUnassembledSteel104°F€2,191.75
DAYTON 7AE26 Supply Ventilator 20 Inch 115/208-230 V | AF3BGP 7AE2620"138"115/208-230V1/4 hpUnassembledSteel104°F€2,404.27
DAYTON 7AE27 Supply Ventilator 20 Inch 208-230/460 V | AF3BGQ 7AE2720"338"208-230/460V1/4 hpUnassembledSteel104°F€2,359.59
DAYTON 7AE28 Supply Ventilator 20 Inch 208-230/460 V | AF3BGR 7AE2820"338"208-230/460V1/4 hpUnassembledSteel104°F€2,270.07
DAYTON 7AE29 Supply Ventilator 20 Inch 115/208-230 V | AF3BGT 7AE2920"138"115/208-230V333/1000 hpUnassembledSteel104°F€2,170.21
DAYTON 7AE31 Supply Ventilator 20 Inch 208-230/460 V | AF3BGV 7AE3120"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,307.16
DAYTON 7AE32 Supply Ventilator 20 Inch 208-230/460 V | AF3BGW 7AE3220"338"208-230/460V333/1000 hpUnassembledSteel104°F€2,271.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CH53 Supply Ventilator 208-230/460 Volts
€3,293.12 /unit