VERMONT GAGE 501419000 19.00MM X 6 HSS DRILL BLANK | BH2YEV

VERMONT GAGE 501419000 Jobber Drill Blank, 19.00mm Size-Dia, 6 in Overall Lg, Bright (Uncoated) Finish

Item: BH2YEV Model: 501419000Cross Ref: 403R38
Limited Availability
€53.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length6"
Overall Length Trade NameJobber Length
System Of MeasurementMetric
Accuracy-0.013 mm to 0 mm
Decimal Equivalent0.748
Diameter Tolerance+0.000/-0.013 mm
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Size19 mm
Size-diameter19 mm

Shipping Info:

Ship weight (kg) 4.293
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialFinishDecimal EquivalentPrice
VERMONT GAGE 501401000 1.00MM X 1-5/8 HSS DRILL BLANK | BH2XWU 501401000-High Speed Steel--€3.47
VERMONT GAGE 501401050 1.05MM X 1-5/8 HSS DRILL BLANK | BH2XWV 5014010501 5/8"High Speed SteelBright, Uncoated-€3.47
VERMONT GAGE 501401100 1.10MM X 1-3/4 HSS DRILL BLANK | BH2XWW 501401100-High Speed Steel--€3.47
VERMONT GAGE 501401150 1.15MM X 1-3/4 HSS DRILL BLANK | BH2XWX 501401150-High Speed Steel--€3.47
VERMONT GAGE 501401200 1.20MM X 1-7/8 HSS DRILL BLANK | BH2XWY 501401200-High Speed Steel--€3.47
VERMONT GAGE 501401250 1.25MM X 1-7/8 HSS DRILL BLANK | BH2XWZ 501401250-High Speed Steel--€3.47
VERMONT GAGE 501401300 1.30MM X 1-7/8 HSS DRILL BLANK | BH2XXA 5014013001 7/8"High Speed SteelBright, Uncoated-€3.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501419000 Jobber Drill Blank, 19.00mm Size-Dia, 6 in Overall Lg, Bright (Uncoated) Finish
€53.49 /unit