Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL430P9WR Iec Pin And Sleeve Plug, Male, 30 A, 125 - 250 V, Orange | BC8XBB

HUBBELL WIRING DEVICE-KELLEMS HBL430P9WR Iec Pin And Sleeve Plug, Male, 30 A, 125 - 250 V, Orange

Item: BC8XBB Model: HBL430P9WR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€532.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Plug
Amps30A
ColorBlue
Cord TypePortable
Exposure ConditionsWateright
MaterialComposite
Mounting StyleCord
Number Of Poles3.0
Number Of Wires4
Phase3
Wire Size12 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)10.8
Ship length (cm)22.86
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL430P9WR Iec Pin And Sleeve Plug, Male, 30 A, 125 - 250 V, Orange
€532.41 /unit