VERMONT GAGE 501404300 4.30MM X 3-1/4 HSS DRILL BLANK | BH2XZQ

VERMONT GAGE 501404300 Jobber Drill Blank, 4.30mm Size-Dia, 3 1/4 Inch Overall Length, Bright (Uncoated) Finish

Item: BH2XZQ Model: 501404300Cross Ref: 403P18
In Stock

Get it by Thursday, Jun 12

€3.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Blank
Overall Length Trade NameJobber Length
System Of MeasurementMetric
Accuracy-0.005 mm to 0 mm
Decimal Equivalent0.1692
Diameter Tolerance+0.000/-0.005 mm
FinishBright Uncoated
Finish - MachiningBright (Uncoated)
Length3 1/4"
MaterialHSS
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Overall Length3 1/4"
Size4.3 mm
Size-diameter4.3 mm

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)8.26
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialFinishDecimal EquivalentPrice
VERMONT GAGE 501401000 1.00MM X 1-5/8 HSS DRILL BLANK | BH2XWU 501401000-High Speed Steel--€3.47
VERMONT GAGE 501401050 1.05MM X 1-5/8 HSS DRILL BLANK | BH2XWV 5014010501 5/8"High Speed SteelBright, Uncoated-€3.47
VERMONT GAGE 501401100 1.10MM X 1-3/4 HSS DRILL BLANK | BH2XWW 501401100-High Speed Steel--€3.47
VERMONT GAGE 501401150 1.15MM X 1-3/4 HSS DRILL BLANK | BH2XWX 501401150-High Speed Steel--€3.47
VERMONT GAGE 501401200 1.20MM X 1-7/8 HSS DRILL BLANK | BH2XWY 501401200-High Speed Steel--€3.47
VERMONT GAGE 501401250 1.25MM X 1-7/8 HSS DRILL BLANK | BH2XWZ 501401250-High Speed Steel--€3.47
VERMONT GAGE 501401300 1.30MM X 1-7/8 HSS DRILL BLANK | BH2XXA 5014013001 7/8"High Speed SteelBright, Uncoated-€3.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 501404300 Jobber Drill Blank, 4.30mm Size-Dia, 3 1/4 Inch Overall Length, Bright (Uncoated) Finish
€3.90 /unit