VERMONT GAGE 371163050 Threaded Plug Gauge Assembly Set, 1 Inch - 12 Thread Size, Go/No-Go, Plus/Minus

Item: AE7VTH Model: 371163050Cross Ref: 6ATG0
In Stock

Get it by Tuesday, Jun 10

€337.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ClassClass 2A
Dimension TypeInch
Gauge Length - Go Member1 1/2"
Gauge Length - No-go Member1 1/2"
Handle ColorBlue
Handle DesignDouble End
Handle Length3 5/8"
MaterialTool Steel
Overall Length7 1/4"
Thread DirectionRight Hand
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.9441"
Pitch Diameter - No-go Member0.9382"
StandardsASME B1.2
Thread Class2A
Thread Size1"-12
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 301163040 Go/no Go Plug Gage Assembly 1-12 Unf 2b | AE8JRB 6DHP9 301163040Class 2B5 7/8"InchFineChrome PlatedGo/No Go, TaperlockTool Steel3 5/8"€157.01
VERMONT GAGE 301163050 1-12 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KWV 301163050--------€157.01
RFQ
VERMONT GAGE 371163060 1-12 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UPT 371163060--------€337.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371163050 Threaded Plug Gauge Assembly Set, 1 Inch - 12 Thread Size, Go/No-Go, Plus/Minus
€337.19 /unit