GRAINGER 56JK88 Strapping Guards, 2 1/2 Inch Length, 2 Inch Width, For 2 Inch Max. Strap Width | CQ7EJY

GRAINGER 56JK88 Strapping Guards, 2 1/2 Inch Length, 2 Inch Width, For 2 Inch Max. Strap Width

Item: CQ7EJY Model: 56JK88
In Stock

Get it by Thursday, Jun 12

€125.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap
ColorWhite
Depth2"
Edge Protector Strength RatingLight Duty
For Max. Strap Width2"
Length2 1/2"
MaterialPaperboard
Thickness0.13"
Width2"

Shipping Info:

Ship weight (kg) 17.2575
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorDepthEdge Protector Strength RatingFor Max. Strap WidthPkg. Qty.Price
GRAINGER 56JK89 Strapping Guards, 2 1/2 Inch Length, 2 Inch Width, For 2 Inch Max. Strap Width | CR3GJT 56JK894/25"PaperboardWhite2"Light Duty2"1000€131.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 56JK88 Strapping Guards, 2 1/2 Inch Length, 2 Inch Width, For 2 Inch Max. Strap Width
€125.85 /unit