Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UWV7 Tube Uhmw 5/8 Idx1 Inch Outer Diameter 6 Feet Length | AB3QRN

APPROVED VENDOR 1UWV7 Tube Uhmw 5/8 Idx1 Inch Outer Diameter 6 Feet Length

Item: AB3QRN Model: 1UWV7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€147.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorWhite
Inside Dia.5/8"
Inside Dia. Tolerance-0.07" to +0.07"
Length6"
Length Tolerance0" to +0.06"
Max. Temp.180°F
Min. Temp.-20°F
Outside Dia.1"
Outside Dia. Tolerance-0.07" to +0.07"
Tensile Strength5800 psi
TypeVirgin Food Contact Grade
Wall Thickness0.187"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)182.88
Ship width (cm)2.54
HS code3917210000
Country of OriginUS

Product Variants

ProductModelWall ThicknessOutside Dia.Inside Dia.ColorMax. Temp.Min. Temp.Inside Dia. ToleranceOutside Dia. TolerancePrice
APPROVED VENDOR 1UWN7 Tube Uhmw 5/8 Idx1 Inch Outer Diameter 3 Feet Length | AB3QPT 1UWN70.187"1"5/8"White180°F-20°F-0.07" to +0.07"-0.07" to +0.07"€56.91
APPROVED VENDOR 1UWP4 Tube Uhmw 5/8 Idx1 3/8 Inch Outer Diameter 3 Feet | AB3QPX 1UWP43/8"1 3/8"5/8"White180°F-20°F-0.07" to +0.07"-0.07" to +0.07"€84.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UWV7 Tube Uhmw 5/8 Idx1 Inch Outer Diameter 6 Feet Length
€147.88 /unit