VERMONT GAGE 362137030 M16.0-1.50 6g STL GO/NO-GO RING SET | BH2RWH

VERMONT GAGE 362137030 Threaded Ring Gauge, M16 x 1.50 Thread Size, Go/No-Go, Plus/Minus, 6G Thread Class

Item: BH2RWH Model: 362137030Cross Ref: 413K17
Limited Availability
€292.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationMetalworking
Dimension TypeMetric
FinishUncoated
Gauge DesignAdjustable
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Thread TypeMetric
Compatible Holder Size4T
Gauge TypeGo/No-Go (Plus/Minus)
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.14.994 mm
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.14.854 mm
Pitch Diameter14.994 mm (Go), 14.854 mm (No-Go)
Pitch Diameter - Go Member14.994 mm
Pitch Diameter - No-go Member14.854 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread Class6G
Thread ClassClass 6G
Thread Length14.3 mm
Thread SizeM16 x 1.5
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthPitch Dia.Pitch Dia. (no Go Member)Pitch Dia. (go Member)Thread TypeMaterialTolerancePrice
VERMONT GAGE 362120530 Ring Gage Go/NoGo 6g M8.0-1.25 | AH9DEL 39UJ64 362120530-----MetricTool SteelClass X€240.82
VERMONT GAGE 362101030 M1.6-.35 6g STL GO/NO-GO RING SET | BH2RRA 362101030M1.6 x 0.352.4 mm1.345 mm, 1,291 mm1.291 mm1.354 mmMetricTool Steel-€400.21
VERMONT GAGE 362102530 M1.8-.35 6g STL GO/NO-GO RING SET | BH2RRD 362102530--------€400.21
VERMONT GAGE 362104030 M2.0-.40 6g STL GO/NO-GO RING SET | BH2RRE 362104030-----MetricTool SteelClass X€322.25
VERMONT GAGE 362105530 M2.2-.45 6g STL GO/NO-GO RING SET | BH2RRH 362105530--------€322.25
VERMONT GAGE 362106030 M2.50 x .35 6g GO/NO-GO RING GAGE SET | BH2RRL 362106030--------€840.26
RFQ
VERMONT GAGE 362107030 M2.5-.45 6g STL GO/NO-GO RING SET | BH2RRM 362107030-----MetricTool SteelClass X€322.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 362137030 Threaded Ring Gauge, M16 x 1.50 Thread Size, Go/No-Go, Plus/Minus, 6G Thread Class
€292.79 /unit