VERMONT GAGE 362120530 Ring Gage Go/NoGo 6g M8.0-1.25 | AH9DEL 39UJ64

VERMONT GAGE 362120530 Threaded Ring Gauge, M8 x 1.25 Thread Size, Go/No-Go, Plus/Minus, 6G Thread Class

Item: AH9DEL Model: 362120530Cross Ref: 39UJ64
In Stock

Get it by Wednesday, Jun 11

€240.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Dimension TypeMetric
FinishUncoated
Gauge DesignAdjustable
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Thread TypeMetric
Compatible Holder Size2T
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.7.16 mm
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.7.042 mm
Pitch Diameter - Go Member7.16 mm
Pitch Diameter - No-go Member7.042 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread ClassClass 6G
Thread Class6G
Thread Length8.7 mm
Thread SizeM8 x 1.25
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.08
Ship length (cm)5.72
Ship width (cm)0.91
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthPitch Dia.Pitch Dia. (no Go Member)Pitch Dia. (go Member)Thread TypeMaterialTolerancePrice
VERMONT GAGE 362101030 M1.6-.35 6g STL GO/NO-GO RING SET | BH2RRA 362101030M1.6 x 0.352.4 mm1.345 mm, 1,291 mm1.291 mm1.354 mmMetricTool Steel-€400.21
VERMONT GAGE 362102530 M1.8-.35 6g STL GO/NO-GO RING SET | BH2RRD 362102530--------€400.21
VERMONT GAGE 362104030 M2.0-.40 6g STL GO/NO-GO RING SET | BH2RRE 362104030-----MetricTool SteelClass X€322.25
VERMONT GAGE 362105530 M2.2-.45 6g STL GO/NO-GO RING SET | BH2RRH 362105530--------€322.25
VERMONT GAGE 362106030 M2.50 x .35 6g GO/NO-GO RING GAGE SET | BH2RRL 362106030--------€840.26
RFQ
VERMONT GAGE 362107030 M2.5-.45 6g STL GO/NO-GO RING SET | BH2RRM 362107030-----MetricTool SteelClass X€322.25
VERMONT GAGE 362108030 M3.00 x .35 6g GO/NO-GO RING GAGE SET | BH2RRQ 362108030--------€840.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 362120530 Threaded Ring Gauge, M8 x 1.25 Thread Size, Go/No-Go, Plus/Minus, 6G Thread Class
€240.82 /unit