VERMONT GAGE 362108530 M3.0-.50 6g STL GO/NO-GO RING SET | BH2RRR

VERMONT GAGE 362108530 Threaded Ring Gauge, M3 x 0.50 Thread Size, Go/No-Go, Plus/Minus, 6G Thread Class

Item: BH2RRR Model: 362108530Cross Ref: 413K02
Limited Availability
€278.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationMetalworking
Dimension TypeMetric
FinishUncoated
Gauge DesignAdjustable
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Thread TypeMetric
Compatible Holder Size1T
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.2.655 mm
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.2.58 mm
Pitch Diameter - Go Member2.655 mm
Pitch Diameter - No-go Member2.58 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread ClassClass 6G
Thread Class6G
Thread Length4 mm
Thread SizeM3 x 0.5
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthPitch Dia.Pitch Dia. (no Go Member)Pitch Dia. (go Member)Thread TypeMaterialTolerancePrice
VERMONT GAGE 362120530 Ring Gage Go/NoGo 6g M8.0-1.25 | AH9DEL 39UJ64 362120530-----MetricTool SteelClass X€240.82
VERMONT GAGE 362101030 M1.6-.35 6g STL GO/NO-GO RING SET | BH2RRA 362101030M1.6 x 0.352.4 mm1.345 mm, 1,291 mm1.291 mm1.354 mmMetricTool Steel-€400.21
VERMONT GAGE 362102530 M1.8-.35 6g STL GO/NO-GO RING SET | BH2RRD 362102530--------€400.21
VERMONT GAGE 362104030 M2.0-.40 6g STL GO/NO-GO RING SET | BH2RRE 362104030-----MetricTool SteelClass X€322.25
VERMONT GAGE 362105530 M2.2-.45 6g STL GO/NO-GO RING SET | BH2RRH 362105530--------€322.25
VERMONT GAGE 362106030 M2.50 x .35 6g GO/NO-GO RING GAGE SET | BH2RRL 362106030--------€840.26
RFQ
VERMONT GAGE 362107030 M2.5-.45 6g STL GO/NO-GO RING SET | BH2RRM 362107030-----MetricTool SteelClass X€322.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 362108530 Threaded Ring Gauge, M3 x 0.50 Thread Size, Go/No-Go, Plus/Minus, 6G Thread Class
€278.93 /unit