ARLINGTON 923SLB Conduit Bodies, Service Entrance SLB, 5.515 x 2.178 Inch Size, 5Pk, Aluminium | BK3CND

ARLINGTON INDUSTRIES 923SLB Conduit Body, Service Entrance SLB, 5.515 x 2.178 Inch Size, Aluminium, 5Pk

Item: BK3CND Model: 923SLB
Limited Availability
€25.70 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body
ColorSilver
Height5.515"
Trade Size1 1/4"
Width2.178"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)14.02
Ship width (cm)5.54

Product Variants

ProductModelTrade SizePrice
ARLINGTON 922SLB Conduit Bodies, Service Entrance SLB, 4.18 x 1.72 Inch Size, 5Pk, Aluminium | BK3CNA 922SLB2/3"€15.96
ARLINGTON 920SLB Conduit Bodies, Service Entrance SLB, 3.155 x 1.187 Inch Size, 10Pk, Aluminium | BK3CNB 920SLB1/2"€8.88
ARLINGTON 921SLB Conduit Bodies, Service Entrance SLB, 3.47 x 1.36 Inch Size, 10Pk, Aluminium | BK3CNC 921SLB3/4"€12.05
ARLINGTON 925SLB Conduit Bodies, Service Entrance SLB, 6.595 x 2.846 Inch Size, 2Pk, Aluminium | BK3CNE 925SLB2"€76.15
ARLINGTON 924SLB Conduit Bodies, Service Entrance SLB, 6.095 x 2.41 Inch Size, 2Pk, Aluminium | BK3CNG 924SLB1 1/2"€50.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 923SLB Conduit Body, Service Entrance SLB, 5.515 x 2.178 Inch Size, Aluminium, 5Pk
€25.70 /unit