VERMONT GAGE 361159010 Adjustable Go Ring Gage 7/8-20 Unef 2a | AE8JXM 6DJE9

VERMONT GAGE 361159010 Threaded Ring Gauge, 7/8 Inch - 20 Thread Size, Go (Plus), 2A Thread Class, UNEF

Item: AE8JXM Model: 361159010Cross Ref: 6DJE9
In Stock

Get it by Tuesday, Jun 10

€212.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection Of Thread Elements Except Major Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.2.188"
Thread Size7/8"-20
Compatible Holder Size5T
Gauge TypeGo Plus
Go Pitch Dia.0.8412"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter0.8412"
Pitch Diameter - Go Member0.8412"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)8.13
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessThread LengthThread TypeMaterialThread SizeClassToleranceTypePrice
VERMONT GAGE 361159020 7/8-20 UNEF 3A STL GO RING GAGE | BH2QEL 361159020--------€212.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361159010 Threaded Ring Gauge, 7/8 Inch - 20 Thread Size, Go (Plus), 2A Thread Class, UNEF
€212.23 /unit