Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH T128BHM3 Jig Saw Blade, 14, 2 1/2 Inch Blade Length, Carbide Tipped, T Shank, Laminates, 1 Pieces | CN9XFL

BOSCH T128BHM3 Jig Saw Blade, 14, 2 1/2 Inch Blade Length, Carbide Tipped, T Shank, Laminates, 1 Pack

Item: CN9XFL Model: T128BHM3Cross Ref: 494C65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJig Saw Blade
ApplicationHigh-Pressure Laminates, Melamine, Laminate Flooring, Laminated Particle Board
Blade MaterialCarbide
Blade Shank TypeT Shank
Blade Thickness1/25"
Cutting Edge StyleRigid For Straight Cuts
For Use WithJig Saws
Length2 1/2"
MaterialCarbide
Materials CutLaminates
Metal Cutting TypeSolid Stock
Number Of Cutting Edges1, 2
Primary Material ApplicationLaminate
Promotion RestrictionNot Eligible For Promotion
Shank TypeT
Teeth Per Inch14
Tip MaterialCarbide
Width3/8"
Blade Length2 1/2"
Blade Width3/8"
For Use With Saw TypeJig Saws

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.1
Ship length (cm)6.35
Ship width (cm)0.97
Country of OriginCH

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationTip MaterialMetal Cutting TypeBlade ThicknessNumber Of Cutting EdgesBlade Shank TypePkg. Qty.Price
BOSCH T321AF3 TShank Jig saw Blade, 3 Pack | CN9XEH T321AF3-------3€26.16
BOSCH U118A3 U-Shank Blade, 5 PK, 2-3/4 Inch Size | CN9XEJ U118A3-------3€7.37
BOSCH U101BR Shank Jig sawBlade, 5 PK, 3-1/8 Inch Size | CN9XEK U101BR-------5€11.58
BOSCH U101D3 U-Shank Blade, 5 PK | CN9XEL U101D3-------3€9.00
BOSCH U101D Shank Jigsaw Blade, 5 PK | CN9XEM U101D-------5€11.73
BOSCH U101BF 4 Inch Size, 10TPI Bi-Metal Shank Blade, 5 PK | CN9XEN U101BF-------5€17.35
BOSCH T244D100 4 Inch Size, Shank Jig saw Blade | CN9XEP T244D100-------100€201.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH T128BHM3 Jig Saw Blade, 14, 2 1/2 Inch Blade Length, Carbide Tipped, T Shank, Laminates, 1 Pack
€48.40 /pack