VERMONT GAGE 302148010 Threaded Plug Gage, M22.0 x 1.50 Thread Size, Go (Plus), 6H Thread Class, Taperlock 4

Item: BH2MGM Model: 302148010Cross Ref: 800L94
In Stock

Get it by Tuesday, Jun 10

€68.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Classification6H
Go Pitch Dia.21.03 mm
Handle Size4"
MaterialTool Steel
Single Or Double EndSingle
Thread SizeM22 x 1.5
Traceability Certification IncludedNIST
Dimension TypeMetric
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member25.4 mm
Gauge MaterialTool Steel
Gauge TypeGo Plus
Handle ColorYellow
Handle NumberTaperlock 4
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
Pitch Diameter - Go Member21.026 mm
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementMetric
Thread ClassClass 6H
Thread Class6H
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeThread TypeGauge TypeMaterialIncluded HandleHandle DesignThread DirectionPrice
VERMONT GAGE 302114510 Taperlock Gage Go 6H M5.0-.80 | AH9DEC 39UJ56 302114510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€50.24
VERMONT GAGE 302117510 Taperlock Gage Go 6H M6-0-1.00 | AH9DED 39UJ57 302117510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€38.12
VERMONT GAGE 302124510 Taperlock Gage Go 6H M10.0-1.25 | AH9DEE 39UJ58 302124510Chrome PlatedMetricMetric-Tool SteelNoMember OnlyRight Hand€44.18
VERMONT GAGE 302101010 M1.6-.35 6H GO TAPERLOCK GAGE | BH2LZZ 302101010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302102510 M1.8-.35 6H GO TAPERLOCK GAGE | BH2MAB 302102510----Tool SteelNo--€60.64
VERMONT GAGE 302104010 M2.0-.40 6H GO TAPERLOCK GAGE | BH2MAE 302104010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302105510 M2.2-.45 6H GO TAPERLOCK GAGE | BH2MAG 302105510----Tool SteelNo--€60.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302148010 Threaded Plug Gage, M22.0 x 1.50 Thread Size, Go (Plus), 6H Thread Class, Taperlock 4
€68.43 /unit