Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B-0520 Rigid Dummy Gooseneck 1/2 Inch Brass | AA2BEB 10C467

T&S B-0520 Rigid Dummy Gooseneck 1/2 Inch Brass

Item: AA2BEB Model: B-0520Cross Ref: 10C467
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.56
10% off
€142.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rigid Dummy Gooseneck
Body Material Brass
Finish Chrome
Fits Brand T&S Brass
Flow Rate 13.59 GPM
Inlet Size 1/4"
Inlet Type NPT
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Nozzle Swivel
Nozzle Outlet Type Laminar Flow Device
Size 10 11/16" x 5 9/16"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0520 Rigid Dummy Gooseneck 1/2 Inch Brass
€158.56 /unit