Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER-SMITH EQUIPMENT SC939 Cut Torch Cuts To 24 Inch 36 Inch Length 90 Degre | AC9ZUY 3LVP9

MILLER-SMITH EQUIPMENT SC939 Cut Torch Cuts To 24 Inch 36 Inch Length 90 Degre

Item: AC9ZUY Model: SC939Cross Ref: 3LVP9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,552.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Heavy Duty Cutting Torch
Cuts Up To24"
Gas ServiceAll
Head Angle90°
Length36"

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)9.14
Ship length (cm)97.79
Ship width (cm)8.89
HS code8468100000
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILLER-SMITH EQUIPMENT SC930 Cut Torch Cuts To 24 Inch 36 Inch Length 180 Degree | AC9ZUX 3LVP8 SC930SC930€1,378.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT SC939 Cut Torch Cuts To 24 Inch 36 Inch Length 90 Degre
€1,552.04 /unit