VERMONT GAGE 301138540 Threaded Plug Gauge Assembly, 7/16 Inch - 28 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JQH Model: 301138540Cross Ref: 6DHN2
In Stock

Get it by Tuesday, Jun 10

€155.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member3/4"
Gauge Length - No-go Member3/8"
Handle ColorBlue
Handle DesignDouble End
Handle Length3"
MaterialTool Steel
Overall Length4 5/8"
Thread DirectionRight Hand
Thread Size7/16"-28
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.4143"
Pitch Diameter - No-go Member0.4189"
StandardsASME B1.2
Thread Class2B
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)1.52
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371138550 Go/no Go Set Plug Assembly 7/16-28 Unef 2a | AE7VRP 6ATE3 371138550Class 2A5 1/2"InchFine-Go/No Go, TaperlockTool Steel3"€268.54
VERMONT GAGE 301138550 7/16-28 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KKJ 301138550--------€155.93
RFQ
VERMONT GAGE 311138540 7/16 311138540--------€193.17
RFQ
VERMONT GAGE 311138550 7/16 311138550--------€193.17
RFQ
VERMONT GAGE 371138560 7/16-28 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UAX 371138560--------€268.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301138540 Threaded Plug Gauge Assembly, 7/16 Inch - 28 Thread Size, Go/No-Go, Plus/Minus, Double End
€155.93 /unit