VERMONT GAGE 101400700 Pin Gauge Set, 0.6265 in to 0.7505 in Dia Range, 125 Gauges, 0.001 in Dia Increment

Item: BG6VVZ Model: 101400700Cross Ref: 141G44
Limited Availability
€372.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Minus Set
ApplicationSet Micrometers, Verniers And Other Measuring Devices, No-Go Gaging Inspection, Gage Slot Widths And Locations, Measure Hole Diameters, Calculate Distances Between Holes
Dia. Increment0.001"
Dimension TypeInch
Included CertificationCertificate Of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No. Of Pieces125
Number Of Gauges125
Surface FinishSteel
Accuracy-0.0002" to +0.0002"
Dia. Range0.6265" to 0.7505"
Gauge TypeNo Go Minus
HardnessRockwell 60/65
Length2"
Overall Length2"
Standard Logoiso.png, nist.png
StandardsISO 17025, NIST
Tolerance+/-0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 13.95
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of PiecesDiameterTypePrice
VERMONT GAGE 101200200 Pin Gage Set Minus Class ZZ 50 Pcs | AH9CND 39UF09 101200200Tool Steel500.06"Minus€95.29
VERMONT GAGE 101200400 Pin Gage Set Minus Class ZZ 190 Pcs | AH9CNE 39UF10 101200400Tool Steel1901/4"Minus€194.91
VERMONT GAGE 101200500 Pin Gage Set Minus Class ZZ 250 Pcs | AH9CNF 39UF11 101200500Tool Steel2501/2"Minus€290.19
VERMONT GAGE 101200100 .0060-.0600 CLASS ZZ MINUS SET | BG6VMY 101200100Steel550.06"-€121.28
RFQ
VERMONT GAGE 101200300 .0110-.2500 CLASS ZZ MINUS SET | BG6VMZ 101200300Steel---€272.87
VERMONT GAGE 101200600 .5010-.6250 CLASS ZZ MINUS SET | BG6VNA 101200600Steel1255/8"-€355.16
RFQ
VERMONT GAGE 101200700 .6260-.7500 CLASS ZZ MINUS SET | BG6VNB 101200700Steel1253/4"-€372.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 101400700 Pin Gauge Set, 0.6265 in to 0.7505 in Dia Range, 125 Gauges, 0.001 in Dia Increment
€372.49 /unit