Item | Tubing |
Application | Beverages, Food, Water |
Bend Radius | 6 mm |
Clarity | Opaque |
Color | Amber |
Compatible Chemicals | Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar |
Hardness | Shore A 40 |
Inside Dia. | 3 mm |
Length | 10 ft. |
Material | Latex |
Max. Operating Temp. | 100°F |
Max. Pressure | 43.5 psi |
Min. Operating Temp. | 30°F |
Outside Dia. | 5 mm |
Reinforcement | Non Reinforced |
Wall Thickness | 1 mm |
Chemical Compatibility | Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride |
Inside Diameter | 3 mm |
Maximum Operating Pressure | 43.5 psi @ 70°F |
Maximum Operating Temperature | 100°F |
Minimum Operating Temperature | 30°F |
Outside Diameter | 5 mm |
Overall Length | 10 ft. |