Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND M2-012-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYU

ASSOCIATED SPRING RAYMOND M2-012-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length

Item: CT8TYU Model: M2-012-BKCross Ref: 54JP90
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
ColorBlack
Compressed Length2 3/25"
Cylinder Dia.1"
Extended Length2.65"
Fitting TypeNone
Fixed ResistanceNo
Force110 lbs. to 450 lbs.
LockingNo
MaterialCarbon Steel
Stroke1/2"
TypeHeavy Duty Nitrogen
Cylinder Diameter24.9 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationDrop-In, Bottom Tapped Hole, Flange, Side
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter12 mm
StandardsPED APPROVED
Stroke Length1/2"
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.135

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.LockingFixed ResistanceAdjustable ResistancePrice
RAYMOND M2-010-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYK M2-010-BL225 lbs.2.06"2 11/25"1"NoNoNo€137.64
RAYMOND M2-010-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYL M2-010-GR110 lbs.2.06"2 11/25"1"NoNoNo€140.40
RAYMOND M2-010-YL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYM M2-010-YL450 lbs.2.06"2 11/25"1"NoNoNo€141.72
RAYMOND M2-010-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.06 Inch Size Compressed Length | CT8TYN M2-010-BK110 lbs. to 450 lbs.2.06"2 11/25"1"NoNoNo€137.64
RAYMOND M2-012-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYP M2-012-BL225 lbs.2 3/25"2.65"1"NoNoNo€140.14
RAYMOND M2-012-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYQ M2-012-RE340 lbs.2 3/25"2.65"1"NoNoNo€140.14
RAYMOND M2-012-YL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length | CT8TYR M2-012-YL450 lbs.2 3/25"2.65"1"NoNoNo€144.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND M2-012-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, 2.12 Inch Size Compressed Length
€144.00 /unit