Flat Shipping

Flat Shipping at €24.99 + VAT

VERMONT AMERICAN 21142 Hand Tap M10 x 1.5 Uncoated | AC2XPB 2NWX1

VERMONT AMERICAN 21142 Hand Tap M10 x 1.5 Uncoated

Item: AC2XPB Model: 21142Cross Ref: 2NWX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishUncoated
MaterialHigh Carbon Steel
Number Of Flutes4
Overall Length2.938"
Pitch Diameter LimitsD10
Pitch Type1.5 mm
SizeM10
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeCoarse
Measurement SystemMetric
Shank Dia.7.62 mm
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)
Thread SizeM10 x 1.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)14.99
Ship width (cm)3.81
HS code8207406000
Country of OriginCN

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread TypeSizePitch Diameter LimitsThread DirectionTap TypePrice
VERMONT AMERICAN 21112 Hand Tap M3 x 0.5 Uncoated | AC2XNN 2NWT7 2111211/16"2"3CoarseM3H4Right HandPlug€7.01
VERMONT AMERICAN 21118 Hand Tap M4 x 0.75 Uncoated | AC2XNR 2NWU1 211183/4"2 1/8"4CoarseM4D6Right HandPlug€5.84
VERMONT AMERICAN 21124 Hand Tap M5 x 0.9 Uncoated | AC2XNU 2NWU3 2112415/16"2 3/8"4CoarseM5D7Right HandPlug€5.58
VERMONT AMERICAN 21131 Hand Tap M7 x 1 Uncoated | AC2XNW 2NWU5 211311"2 1/2"4CoarseM7H4Right HandPlug€6.74
VERMONT AMERICAN 21138 Hand Tap M9 x 1 Uncoated | AC2XNY 2NWU7 211381 1/4"2 7/8"4FineM9H4Right HandPlug€8.57
VERMONT AMERICAN 21139 Hand Tap M9 x 1.25 Uncoated | AC2XNZ 2NWU8 211391 1/4"2 7/8"4CoarseM9H4Right HandPlug€9.28
VERMONT AMERICAN 21141 Hand Tap M10 x 1.25 Uncoated | AC2XPA 2NWU9 211411 1/4"2.938"4FineM10D10Right HandPlug€6.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT AMERICAN 21142 Hand Tap M10 x 1.5 Uncoated
€10.39 /unit