Flat Shipping

Flat Shipping at €24.99 + VAT

VERMONT AMERICAN 20798 Hexagon Die Carbon Steel Right-hand 1/8-27 Npt | AC2XNL 2NWT5

VERMONT AMERICAN 20798 Hexagon Die Carbon Steel Right-hand 1/8-27 Npt

Item: AC2XNL Model: 20798Cross Ref: 2NWT5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Die
Hex Size1"
MaterialCarbon Steel
Number Of Pieces1
Thickness0.37"
Thread DirectionRight Hand
Thread Pitch27 mm
Die MaterialCarbon Steel
Die ShapeHex
Die Thickness3/8"
Die Thread Size1/8"-27
Die TypeSolid
Finish - MachiningBright (Uncoated)
Material - MachiningCarbon Steel
Thread Size1/8"-27
Thread StandardNPT
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)14.99
Ship width (cm)3.81
HS code8207406000
Country of OriginCN

Product Variants

ProductModelThread DirectionHex SizeThread SizeNumber Of PiecesPrice
VERMONT AMERICAN 20760 Hexagon Die Carbon Steel Right-hand #6-32 Nc | AC2XMV 2NWP8 20760Right Hand1"-1€7.12
VERMONT AMERICAN 20761 Hexagon Die Carbon Steel Right-hand #8-32 Nc | AC2XMW 2NWP9 20761Right Hand1"-1€7.12
VERMONT AMERICAN 20763 Hexagon Die Carbon Steel Right-hand #10-32 Nf | AC2XMY 2NWR2 20763Right Hand1"-1€6.62
VERMONT AMERICAN 20764 Hexagon Die Carbon Steel Right-hand #12-24 Nc | AC2XMZ 2NWR3 20764Right Hand1"-1€6.97
VERMONT AMERICAN 20770 Hexagon Die Carbon Steel Right-hand 5/16-18 Nc | AC2XNC 2NWR6 20770Right Hand1"5/16"-181€7.22
VERMONT AMERICAN 20773 Hexagon Die Carbon Steel Right-hand 3/8-24 Nf | AC2XNF 2NWR9 20773Right Hand1"-1€7.39
VERMONT AMERICAN 20774 Hexagon Die Carbon Steel Right-hand 7/16-14 Nc | AC2XNG 2NWT1 20774Right Hand1"-1€6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT AMERICAN 20798 Hexagon Die Carbon Steel Right-hand 1/8-27 Npt
€7.44 /unit