Flat Shipping

Flat Shipping at €24.99 + VAT

VERMONT AMERICAN 20773 Hexagon Die Carbon Steel Right-hand 3/8-24 Nf | AC2XNF 2NWR9

VERMONT AMERICAN 20773 Hexagon Die Carbon Steel Right-hand 3/8-24 Nf

Item: AC2XNF Model: 20773Cross Ref: 2NWR9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Die
Hex Size1"
MaterialCarbon Steel
Number Of Pieces1
Thickness0.37"
Thread DirectionRight Hand
Thread Pitch24 mm
Thread TypeFine
Die MaterialCarbon Steel
Die ShapeHex
Die Thickness3/8"
Die Thread Size3/8"-24
Die TypeSolid
Finish - MachiningBright (Uncoated)
Material - MachiningCarbon Steel
Thread Size3/8"-24
Thread StandardUNF

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)14.99
Ship width (cm)3.81
HS code8207406000
Country of OriginCN

Product Variants

ProductModelThread DirectionHex SizeThread SizeNumber Of PiecesPrice
VERMONT AMERICAN 20760 Hexagon Die Carbon Steel Right-hand #6-32 Nc | AC2XMV 2NWP8 20760Right Hand1"-1€7.12
VERMONT AMERICAN 20761 Hexagon Die Carbon Steel Right-hand #8-32 Nc | AC2XMW 2NWP9 20761Right Hand1"-1€7.12
VERMONT AMERICAN 20763 Hexagon Die Carbon Steel Right-hand #10-32 Nf | AC2XMY 2NWR2 20763Right Hand1"-1€6.62
VERMONT AMERICAN 20764 Hexagon Die Carbon Steel Right-hand #12-24 Nc | AC2XMZ 2NWR3 20764Right Hand1"-1€6.97
VERMONT AMERICAN 20770 Hexagon Die Carbon Steel Right-hand 5/16-18 Nc | AC2XNC 2NWR6 20770Right Hand1"5/16"-181€7.22
VERMONT AMERICAN 20774 Hexagon Die Carbon Steel Right-hand 7/16-14 Nc | AC2XNG 2NWT1 20774Right Hand1"-1€6.99
VERMONT AMERICAN 20775 Hexagon Die Carbon Steel Right-hand 7/16-20 Nf | AC2XNH 2NWT2 20775Right Hand1"-1€7.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT AMERICAN 20773 Hexagon Die Carbon Steel Right-hand 3/8-24 Nf