Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 580082 Hose Holder Rubber 12 Inch | AG9PJG 21DJ18

VELVAC 580082 Hose Holder Rubber 12 Inch

Item: AG9PJG Model: 580082Cross Ref: 21DJ18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Holder
MaterialRubber
Mounting Hole Dia.3/8"
Overall Length12"
ColorBlack
FinishUnfinished
Product TypeHose and Cable Suspender

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.3
Ship length (cm)17.78
Ship width (cm)17.27
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialMounting Hole Dia.Price
VELVAC 580081 Hose Holder Rubber 5 Inch | AG9PJF 21DJ17 5800815"Rubber3/8"€28.86
VELVAC 580086 Hose Holder Rubber 16 Inch | AG9PJH 21DJ19 58008616"Rubber3/8"€29.94
VELVAC 580094 Hose Holder Rubber 24 Inch | AG9PJJ 21DJ20 58009424"Rubber3/8"€38.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 580082 Hose Holder Rubber 12 Inch
€50.91 /unit