Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 580094 Hose Holder Rubber 24 Inch | AG9PJJ 21DJ20

VELVAC 580094 Hose Holder Rubber 24 Inch

Item: AG9PJJ Model: 580094Cross Ref: 21DJ20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Holder
MaterialRubber
Mounting Hole Dia.3/8"
Overall Length24"
ColorBlack
FinishUnfinished
For Use WithHose Bracket, Pogo Stick, Slider Bar
Number Of Holes3
Operating Temperature - Minimum-40°F
Product TypeHose and Cable Suspender

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.56
Ship length (cm)21.59
Ship width (cm)19.56
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialMounting Hole Dia.Price
VELVAC 580081 Hose Holder Rubber 5 Inch | AG9PJF 21DJ17 5800815"Rubber3/8"€28.86
VELVAC 580082 Hose Holder Rubber 12 Inch | AG9PJG 21DJ18 58008212"Rubber3/8"€50.91
VELVAC 580086 Hose Holder Rubber 16 Inch | AG9PJH 21DJ19 58008616"Rubber3/8"€29.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 580094 Hose Holder Rubber 24 Inch
€58.96 /unit