USEM U10P2D Motor 3 Phase 10 Hp 1800 208-230/460v Eff 91.7 | AB7GWC 23J874

USEM U10P2D Motor 3 Phase 10 Hp 1800 208-230/460v Eff 91.7

Item: AB7GWC Model: U10P2DCross Ref: 23J874
In Stock

Get it by Tuesday, Jun 17

€1,622.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC030A
Duty CycleContinuous
Efficiency91.7%
Efficiency GroupPremium
Frame215T
Frame MaterialAluminum
Frequency50/60 Hz
Full Load Amps26.5-23.9/12A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp10 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1800 RPM
No. Of Speeds1
Overall Length20 1/8"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Thermal ProtectionNone
Voltage208-230/460V AC
Warranty2 yrs.
Hz50/60 Hz
Ins. ClassClass F
Length Less Shaft16 3/4"
Manufacturers Warranty Length2 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Aluminum
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency91.7%
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 58.95
Ship height (cm)37.34
Ship length (cm)58.17
Ship width (cm)41.91
HS code8501524000
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD 11W369Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31170 RPM1 1/2 hp4.4/2.2A€1,080.68
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USEM U10P2D Motor 3 Phase 10 Hp 1800 208-230/460v Eff 91.7
€1,622.46 /unit