Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-140 Ball Valves, 1/2 Inch Pipe, Std, 1000 PSI CWP, 0 Deg to 450 Deg F, Lever Handle | CU7FTM

USA SEALING ZUSA-VLV-140 Ball Valves, 1/2 Inch Pipe, Std, 1000 PSI CWP, 0 Deg to 450 Deg F, Lever Handle

Item: CU7FTM Model: ZUSA-VLV-140Cross Ref: 61DV03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valves
Ball MaterialStainless Steel
Ball Material GradeGrade 304
Body MaterialStainless Steel
Body Material GradeGrade 304
Body Seal MaterialPTFE
Body StyleStraight
Connection TypeFemale BSPT x Female BSPT
FeaturesStainless Steel Threaded Ball Valves
Handle MaterialStainless Steel
Handle Material GradeGrade 304
Handle TypeLever
Hose I.d.1/2"
Max. Pressure1000 psi
Max. Steam Pressure100 psi WSP
Overall Length2.22"
Pipe Size1/2"
PortStandard
Seat MaterialPTFE
Stem GradeGrade 304
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range0°F to +450°F
Valve StructureOne Piece
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Coefficient Of Volume (cv)5
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1BSPT
Connection Type - Side 2BSPT
For MediaSteam, Water
HandleLocking Lever
Handle - LockingLocking
Handle ColorBlue
Max. Media Temperature450°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)1000 psi
Max. Pressure (steam)100 psi
Media Temp. Range0°F to 450°F
Min. Media Temperature0°F
Nominal Valve Size1/2"
Seal MaterialPTFE
StandardsANSI/ASME B1.20.1
Valve Body StyleStraight
Valve ConstructionOne-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialStem MaterialHandle MaterialMax. Steam PressurePrice
USA SEALING ZUSA-VLV-29 Ball Valve, 1 1/2 Inch Pipe, 1000 PSI CWP, -20-350 Deg F, FNPT | CU7FPP ZUSA-VLV-29Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€97.46
USA SEALING ZUSA-VLV-7 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 1000 PSI | CU7FPQ ZUSA-VLV-7Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€226.15
USA SEALING ZUSA-VLV-50 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPR ZUSA-VLV-50Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€140.54
USA SEALING ZUSA-VLV-57 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPT ZUSA-VLV-57Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€219.36
USA SEALING ZUSA-VLV-27 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 1000 PSI CWP, -20-350 Deg F, Female NPT, FNPT | CU7FPU ZUSA-VLV-27Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€59.18
USA SEALING ZUSA-VLV-49 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPV ZUSA-VLV-49Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€77.74
USA SEALING ZUSA-VLV-56 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPW ZUSA-VLV-56Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€100.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-140 Ball Valves, 1/2 Inch Pipe, Std, 1000 PSI CWP, 0 Deg to 450 Deg F, Lever Handle
€83.18 /unit