BALDOR VSSWDM3541 Washdown Duty Motor, 230/460V, 3600 RPM, 60 Hz, 3/4 HP, TENV, 56C | AJ6ZJW

BALDOR MOTOR VSSWDM3541 Washdown Motor, 3600 RPM, 60 Hz, 0.75 hp, 3 Phase, TENV, 56C Frame, Stainless Steel

Item: AJ6ZJW Model: VSSWDM3541
In Stock

Get it by Thursday, Jun 12

€1,632.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.77°C
BaseNone
Base TypeNot Applicable
Break-down Torque7.6 lbs.-ft.
Conduit Box PositionF1
FinishUnfinished
Frame56C
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps2.2/1.1A
Full Load Torque1.1 lbs.-ft.
Hp3/4 hp
Insulation ClassClass F
Lead9#18
Motor Enclosure DesignTotally Enclosed Non Ventilated
Mounting TypeC Face, Footless
Nameplate Rpm3450 RPM
No Load Amps0.61A
No. Of Motor Leads9
No. Of Poles2
Phase3
Power Factor80
RevisionR
Type3518M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 5.6 LB-FT
    • Nameplate No.: NP1951A01
    • Pull-Up Torque: 4.1 LB-FT
    • Starting Current: 11.7 Amps

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsInsulation ClassPower FactorBase TypePrice
BALDOR CESSWDM23933T Stainless Steel Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PXF CESSWDM23933T230/460V AC15 hp1765 RPM254TC35.4/17.7AClass F86Rigid Base€8,077.65
BALDOR CESSWDM23934T Stainless Steel Motors, 230/460V, 20 HP, 1765 RPM, 60Hz, TEFC, 256TC | AJ6PXG CESSWDM23934T230/460V AC20 hp1760/1765 RPM256TC46.8/23.4AClass F86Rigid Base€9,367.51
BALDOR CESSWDM23994T Stainless Steel Motor, 230/460V, 3600 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PXH CESSWDM23994T208-230/460V AC15 hp3520 RPM254TC33-36/16.5AClass F92Rigid Base€8,207.27
BALDOR CESSWDM3545 Washdown Duty Motor, 3450 RPM, 60 HZ, 1 HP, 56C | AJ6PXJ CESSWDM3545230/460V AC1 hp3450 RPM56C1.4AClass F82Rigid Base€1,824.80
BALDOR CESSWDM3546 Paint Free Motor, 3PH, 1 HP, TENV, 1745 RPM, 56C | AJ6PXK CESSWDM3546230/460V AC1 hp1745/1770 RPM56C1.5AClass F76Rigid Base€1,817.72
BALDOR CESSWDM3546T Stainless Steel Motors, 230/460V, 1 HP, 1760 RPM, 60Hz, TEFC, 143TC | AJ6PXL CESSWDM3546T208-230/460V AC1 hp1760 RPM143TC3.3-3/1.5AClass F70Rigid Base€1,844.44
BALDOR CESSWDM3546T-5 Stainless Steel Motor, 1765 RPM, 60 HZ, 1 HP, 143TC | AJ6PXM CESSWDM3546T-5575V AC1 hp1765 RPM143TC1.25AClass F70Rigid Base€1,844.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VSSWDM3541 Washdown Motor, 3600 RPM, 60 Hz, 0.75 hp, 3 Phase, TENV, 56C Frame, Stainless Steel
€1,632.34 /unit