Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-HT-2135 Tubing, 1 1/2 Inch Inner Dia., 2 Inch Outer Dia. | CH6TAQ 55YM97

USA SEALING ZUSA-HT-2135 Tubing, 1 1/2 Inch Inner Dia., 2 Inch Outer Dia.

Item: CH6TAQ Model: ZUSA-HT-2135Cross Ref: 55YM97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€686.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Bend Radius1 1/2"
ColorClear
Inside Dia.1 1/2"
Length50 ft.
MaterialPVC
Max. Pressure140 psi
Outside Dia.2"
Temp. Range-40°F to +140°F
Wall Thickness1/4"
ApplicationBeverage, Food, Water
ClarityClear
Fitting CompatibilityBarbed
FlexibilitySemi Flexible
Industry ApplicationLaboratory
Inside Diameter1 1/2"
Maximum Operating Pressure60 psi
Outside Diameter2"
Overall Length50 ft.
ReinforcementPolyester Braid
Standards3-A 20-27, FDA
Stripe ColorNo Stripe

Shipping Info:

Ship weight (kg) 1.53
Country of OriginChina

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMaterialTemp. RangeMax. Working Pressure @ 70 Deg. FPrice
USA SEALING ZUSA-HT-1846 Tubing, PTFE, 3/8 Inch I.D., 7/16 Inch O.D. | CE9CWX 55YT04 ZUSA-HT-18460.438"3/8"0.031"WhitePTFE+150°F to +500°F-€25.57
USA SEALING ZUSA-HT-1855 Tubing, PTFE, 1/2 Inch I.D., 37/64 Inch O.D. | CE9CWY 55YT11 ZUSA-HT-18550.578"1/2"0.031"WhitePTFE+150°F to +500°F-€20.36
USA SEALING ZUSA-HT-2977 Tubing, 3/8 Inch Inside Dia, 1/2 Inch Outside Dia | CE9CXD 55YK38 ZUSA-HT-29771/2"3/8"0.062"ClearPVC+50°F to +150°F-€6.48
USA SEALING ZUSA-HT-1395 Tubing, 3/16 Inch Outside Dia, 1/8 Inch Inside Dia | CE9CXG 55YR46 ZUSA-HT-13950.188"1/8"0.031"BlackViton+10°F to +480°F-€38.38
USA SEALING ZUSA-HT-2190 Tubing, 1/4 Inch Inside Dia, 3/8 Inch Outside Dia | CE9CXH 55YN24 ZUSA-HT-21903/8"1/4"0.062"ClearPVC+50°F to +150°F-€3.67
USA SEALING ZUSA-HT-1496 Tubing, 1/2Inch Outside Diameter, 3/8 Inch Inside Diameter | CE9CXJ 55YN99 ZUSA-HT-14961/2"3/8"0.062"ClearPolyurethane+80°F to +150°F-€14.86
USA SEALING ZUSA-HT-2290 Tubing, 1/2 Inch Inside Dia, 5/8 Inch Outside Dia | CE9CXK 55YM80 ZUSA-HT-22905/8"1/2"0.062"ClearPVC+50°F to +150°F-€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-HT-2135 Tubing, 1 1/2 Inch Inner Dia., 2 Inch Outer Dia.
€686.86 /unit