Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-362 Round Spacer, M4 For Screw Size, Stainless Steel, Plain, 8 mm Length, 4.2 mm Inside Dia | CU7MVR

USA SEALING ZSPCR-362 Round Spacer, SS, 8mm Lg., 8mm O.D., Plain

Item: CU7MVR Model: ZSPCR-362Cross Ref: 61JT08
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Inside Dia.4.2 mm
Inside Dia. Tolerance-0.13 mm to +0.13 mm
Length8 mm
MaterialStainless Steel
Outside Dia.8 mm
Outside Dia. Tolerance-0.13 mm to +0.13 mm
Overall Length Tolerance-0.13 mm to +0.13 mm
Spacer TypeRound Spacer
System Of MeasurementMetric
Tensile Strength80000 psi
Dimensional StandardsASTM A582
For Screw SizeM4
Inside Diameter4.2 mm
Inside Diameter Tolerance+/-0.13 mm
Material Grade/class18-8
Outside Diameter8 mm
Outside Diameter Tolerance+/-0.13 mm
Overall Length8 mm
Rockwell HardnessB60

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.79
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-362 Round Spacer, SS, 8mm Lg., 8mm O.D., Plain
€3.18 /unit