USA SEALING ZSHAFT-281 Case-Hardened 1060 Carbon Steel Linear Shafts, 3 Inch Dia, 24 Inch Length | CU7LJV

USA SEALING ZSHAFT-281 Case-Hardened 1060 Carbon Steel Linear Shafts, 3 Inch Dia, 24 Inch Length

Item: CU7LJV Model: ZSHAFT-281Cross Ref: 786T36
In Stock

Get it by Tuesday, Jun 10

€1,008.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia. Tolerance2.9983" to 2.9992"
GradeGrade 1060
Length24"
MaterialCarbon Steel
Shaft Dia.3"
System Of MeasurementImperial
Diameter Tolerance Maximum2.999"
Diameter Tolerance Minimum2.998"
End TypePlain Ends
FinishCase Hardened
Nominal Diameter3"
Shaft TypeSolid Shaft
TypeSolid

Shipping Info:

Ship weight (kg) 27.5121
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelShaft Dia.Dia. ToleranceMaterialGradePrice
USA SEALING ZSHAFT-188 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 10 Inch Length | CU7KZU ZSHAFT-1881 1/2"1.499"Carbon SteelGrade 1060€142.14
USA SEALING ZSHAFT-189 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 12 Inch Length | CU7KZV ZSHAFT-1891 1/2"1.499"Carbon SteelGrade 1060€162.44
USA SEALING ZSHAFT-190 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 18 Inch Length | CU7KZW ZSHAFT-1901 1/2"1.499"Carbon SteelGrade 1060€235.96
USA SEALING ZSHAFT-191 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 24 Inch Length | CU7KZX ZSHAFT-1911 1/2"1.499"Carbon SteelGrade 1060€326.85
USA SEALING ZSHAFT-181 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 3 Inch Length | CU7KZY ZSHAFT-1811 1/2"1.499"Carbon SteelGrade 1060€89.29
USA SEALING ZSHAFT-192 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 30 Inch Length | CU7KZZ ZSHAFT-1921 1/2"1.499"Carbon SteelGrade 1060€431.74
USA SEALING ZSHAFT-193 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 36 Inch Length | CU7LAA ZSHAFT-1931 1/2"1.499"Carbon SteelGrade 1060€422.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSHAFT-281 Case-Hardened 1060 Carbon Steel Linear Shafts, 3 Inch Dia, 24 Inch Length
€1,008.09 /unit