Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-UHMW-320 Rectangle Stock, 4 Feet Length, 5 Inch Width, 2 Inch Thick | CE9QQY 55UW67

USA SEALING BULK-PS-UHMW-320 Rectangle Stock, 4 Feet Length, 5 Inch Width, 2 Inch Thick

Item: CE9QQY Model: BULK-PS-UHMW-320Cross Ref: 55UW67
Limited Availability
€335.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorWhite
Length4"
MaterialUHMW PE
Temp. Range+70°F to +180°F
Tensile Strength4400 psi
Thickness2"
Width5"
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityGood
Plastic ClarityOpaque
Plastic Hardness70D
Plastic Length48"
Plastic Thickness2"
Plastic Width5"
ShapeBars
StandardsFDA, UL 94 HB
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 7.344
Country of OriginVaries

Product Variants

ProductModelThicknessColorTemp. RangeTensile StrengthMaterialPrice
USA SEALING BULK-PS-PE-646 Rectangle Stock, 4 Feet Length, 6 Inch Width, 1 Inch Thickness | CE9QQV 55UG25 BULK-PS-PE-6461"White+70°F to +180°F3500 psiHDPE€125.10
USA SEALING BULK-PS-CAC-510 Rectangle Stock, 4 Feet Length, 6 Inch Width, 0.0625 Inch Thick | CE9QQW 55UD83 BULK-PS-CAC-5100.062"Clear+40°F to +190°F9000 psiCast Acrylic€20.68
USA SEALING BULK-PS-UHMW-874 Rectangle Stock, 4 Feet Length, 5 Inch Width, 2.5 Inch Thick | CE9QQX 55UW85 BULK-PS-UHMW-8742 1/2"White+70°F to +180°F4400 psiUHMW PE€354.87
USA SEALING BULK-PS-UHMW-862 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 2 Inch Thick | CE9QQZ 55UW73 BULK-PS-UHMW-8622"White+70°F to +180°F4400 psiUHMW PE€144.65
USA SEALING BULK-PS-NYL-262 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 0.375 Inch Thickness | CE9QRA 55RZ54 BULK-PS-NYL-2623/8"Off White+20°F to +210°F13000 psi-€59.58
USA SEALING BULK-PS-UHMW-657 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 0.250 Inch Thick | CE9QRB 55UP13 BULK-PS-UHMW-6571/4"White+70°F to +180°F4400 psiUHMW PE€22.79
USA SEALING BULK-PS-UHMW-591 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 0.125 Inch Thickness | CE9QRC 55UN88 BULK-PS-UHMW-5911/8"White+70°F to +180°F4400 psiUHMW PE€14.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-UHMW-320 Rectangle Stock, 4 Feet Length, 5 Inch Width, 2 Inch Thick
€335.34 /unit