MARTIN SPROCKET 80S112 | AL4RWF

MARTIN SPROCKET 80S112 Roller Chain Sprocket, 80 Chain, Bushed MST, 11 Teeth, 3.550 Inch Pitch Dia., Steel

Item: AL4RWF Model: 80S112
In Stock

Get it by Friday, Jun 13

€1,390.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberS1
Chain Number80
Chain Pitch1"
ConstructionWelded
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.6 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore3 5/16"
MaterialSteel
Max. Bore Size4 1/4"
Min. Bore Size1 11/16"
Number Of Chain Rows1
Number Of Teeth112
Outside Dia.4.006"
Pitch Dia.3.5495"
Single Strand Tooth Thickness0.575"
Storage Dimension Height3.31"
Storage Dimension Length4.006"
Storage Dimension Width4.006"
Weight163 lbs.

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)8.41
Ship length (cm)10.19
Ship width (cm)10.19

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80Q31 | AL4QUC 80Q31319.8845"10.434"1 3/4"801"Bushed Bore€290.11
MARTIN SPROCKET 80Q32 | AL4QUD 80Q323210.2023"10.753"1 3/4"801"Bushed Bore€294.69
MARTIN SPROCKET 80Q33 | AL4QUE 80Q333310.5201"11.072"1 3/4"801"Bushed Bore€301.91
MARTIN SPROCKET 80Q34 | AL4QUF 80Q343410.838"11.392"1 3/4"801"Bushed Bore€310.53
MARTIN SPROCKET 80Q35 | AL4QUG 80Q353511.1558"11.711"1 3/4"801"Bushed Bore€316.64
MARTIN SPROCKET 80Q37 | AL4QUH 80Q373711.7916"12.349"1 3/4"801"Bushed Bore€326.28
MARTIN SPROCKET 80Q38 | AL4QUJ 80Q383812.1096"12.668"1 3/4"801"Bushed Bore€339.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80S112 Roller Chain Sprocket, 80 Chain, Bushed MST, 11 Teeth, 3.550 Inch Pitch Dia., Steel
€1,390.74 /unit