Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-UHMW-862 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 2 Inch Thick | CE9QQZ 55UW73

USA SEALING BULK-PS-UHMW-862 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 2 Inch Thick

Item: CE9QQZ Model: BULK-PS-UHMW-862Cross Ref: 55UW73
Limited Availability
€172.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorWhite
Length4"
MaterialUHMW PE
Temp. Range+70°F to +180°F
Tensile Strength4400 psi
Thickness2"
Width2 1/2"
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityGood
Plastic ClarityOpaque
Plastic Hardness70D
Plastic Length48"
Plastic Thickness2"
Plastic Width2.5"
ShapeBars
StandardsFDA, UL 94 HB
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 3.672
Country of OriginVaries

Product Variants

ProductModelThicknessColorTemp. RangeTensile StrengthMaterialPrice
USA SEALING BULK-PS-PE-646 Rectangle Stock, 4 Feet Length, 6 Inch Width, 1 Inch Thickness | CE9QQV 55UG25 BULK-PS-PE-6461"White+70°F to +180°F3500 psiHDPE€125.10
USA SEALING BULK-PS-CAC-510 Rectangle Stock, 4 Feet Length, 6 Inch Width, 0.0625 Inch Thick | CE9QQW 55UD83 BULK-PS-CAC-5100.062"Clear+40°F to +190°F9000 psiCast Acrylic€20.68
USA SEALING BULK-PS-UHMW-874 Rectangle Stock, 4 Feet Length, 5 Inch Width, 2.5 Inch Thick | CE9QQX 55UW85 BULK-PS-UHMW-8742 1/2"White+70°F to +180°F4400 psiUHMW PE€354.87
USA SEALING BULK-PS-UHMW-320 Rectangle Stock, 4 Feet Length, 5 Inch Width, 2 Inch Thick | CE9QQY 55UW67 BULK-PS-UHMW-3202"White+70°F to +180°F4400 psiUHMW PE€285.05
USA SEALING BULK-PS-NYL-262 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 0.375 Inch Thickness | CE9QRA 55RZ54 BULK-PS-NYL-2623/8"Off White+20°F to +210°F13000 psi-€59.58
USA SEALING BULK-PS-UHMW-657 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 0.250 Inch Thick | CE9QRB 55UP13 BULK-PS-UHMW-6571/4"White+70°F to +180°F4400 psiUHMW PE€22.79
USA SEALING BULK-PS-UHMW-591 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 0.125 Inch Thickness | CE9QRC 55UN88 BULK-PS-UHMW-5911/8"White+70°F to +180°F4400 psiUHMW PE€14.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-UHMW-862 Rectangle Stock, 4 Feet Length, 2.5 Inch Width, 2 Inch Thick
€172.87 /unit