UNITED BRASS WORKS 299914 Gate Valve 2 Inch Fnpt Carbon Steel | AD6FBV 45A310

UNITED BRASS WORKS 299914 Gate Valve 2 Inch Fnpt Carbon Steel

Item: AD6FBV Model: 299914Cross Ref: 45A310
In Stock

Get it by Thursday, Jun 12

€3,242.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialCarbon Steel
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection TypeFNPT
For MediaSteam, Water
Handle Height16"
Handle LengthNot Applicable
Handle TypeHand Wheel
Inlet To Outlet Length9.203"
Max. Fluid Temp.500°F
Max. Water Pressure750 psi
Nominal Valve Size2"
Pipe Size2"
Stem GradeGrade 410
Top Of Handle To Inlet Center16"
Valve ClassClass 300
Wedge MaterialStainless Steel
Wedge StyleSolid
Bonnet MaterialSteel
Bonnet StyleBolted
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Handle MaterialSteel
Max. Pressure (cwp)750 psi
Max. Pressure (steam)650 psi
Media Temp Range100°F to 500°F
Operating Temperature - Maximum500°F
Operating Temperature - Minimum100°F
Overall Length9.2"
Seal MaterialGraphite
Seat MaterialStainless Steel
StandardsANSI B16.34
Stem MaterialStainless Steel
Stem TypeNon-Rising

Shipping Info:

Ship weight (kg) 25.4925
Ship height (cm)39.88
Ship length (cm)33.53
Ship width (cm)26.67
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeMax. Water PressureMax. Fluid Temp.Wedge MaterialPrice
UNITED BRASS WORKS 296950 Gate Valve 1 Inch Fnpt Carbon Steel | AD6FBM 45A303 2969501"10"3.797"Carbon SteelFNPT750 psi500°FStainless Steel€888.03
UNITED BRASS WORKS 296958 Gate Valve 1-1/4 Inch Fnpt | AD6FBN 45A304 2969581 1/4"10"3.797"Carbon SteelFNPT750 psi500°FStainless Steel€1,012.53
UNITED BRASS WORKS 296966 Gate Valve 1-1/2 Inch Fnpt Carbon Steel | AD6FBP 45A305 2969661 1/2"12 1/2"4 1/2"Carbon SteelFNPT750 psi500°FStainless Steel€1,196.05
UNITED BRASS WORKS 296970 Gate Valve 2 Inch Fnpt Carbon Steel | AD6FBQ 45A306 2969702"18"4.797"Carbon SteelFNPT750 psi500°FStainless Steel€1,497.20
UNITED BRASS WORKS 299910 Gate Valve 1 Inch Fnpt Carbon Steel | AD6FBR 45A307 2999101"9 1/2"5 1/2"Carbon SteelFNPT750 psi500°FStainless Steel€4,994.34
UNITED BRASS WORKS 299912 Gate Valve 1-1/4 Inch Fnpt | AD6FBT 45A308 2999121 1/4"9 1/2"5 1/2"Carbon SteelFNPT750 psi500°FStainless Steel€4,464.69
UNITED BRASS WORKS 299913 Gate Valve 1-1/2 Inch Fnpt Carbon Steel | AD6FBU 45A309 2999131 1/2"10.593"7.797"Carbon SteelFNPT750 psi500°FStainless Steel€4,718.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED BRASS WORKS 299914 Gate Valve 2 Inch Fnpt Carbon Steel
€3,242.34 /unit