Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED BRASS WORKS 299912 Gate Valve 1-1/4 Inch Fnpt | AD6FBT 45A308

UNITED BRASS WORKS 299912 Gate Valve 1-1/4 Inch Fnpt

Item: AD6FBT Model: 299912Cross Ref: 45A308
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,924.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCarbon Steel
Connection TypeFNPT
Handle MaterialDuctile Cast Iron
Handle TypeHand Wheel
Inlet To Outlet Length5 1/2"
Max. Fluid Temp.500°F
Max. Water Pressure750 psi
Pipe Size1 1/4"
Stem GradeGrade 410
Top Of Handle To Inlet Center9 1/2"
Wedge MaterialStainless Steel
Bonnet MaterialSteel
Bonnet StyleBolted
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaSteam, Water
Handle Height9 1/2"
Max. Pressure (cwp)750 psi
Max. Pressure (steam)650 psi
Media Temp Range100°F to 500°F
Nominal Valve Size1 1/4"
Operating Temperature - Maximum500°F
Operating Temperature - Minimum100°F
Overall Length12.3"
Seal MaterialGraphite
Seat MaterialStainless Steel
StandardsANSI B16.34
Stem MaterialStainless Steel
Stem TypeNon-Rising
Wedge StyleSolid

Shipping Info:

Ship weight (kg) 9.495
Ship height (cm)17.78
Ship length (cm)29.46
Ship width (cm)24.13
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeMax. Water PressureMax. Fluid Temp.Wedge MaterialPrice
UNITED BRASS WORKS 296950 Gate Valve 1 Inch Fnpt Carbon Steel | AD6FBM 45A303 2969501"10"3.797"Carbon SteelFNPT750 psi500°FStainless Steel€888.03
UNITED BRASS WORKS 296958 Gate Valve 1-1/4 Inch Fnpt | AD6FBN 45A304 2969581 1/4"10"3.797"Carbon SteelFNPT750 psi500°FStainless Steel€1,012.53
UNITED BRASS WORKS 296966 Gate Valve 1-1/2 Inch Fnpt Carbon Steel | AD6FBP 45A305 2969661 1/2"12 1/2"4 1/2"Carbon SteelFNPT750 psi500°FStainless Steel€1,196.05
UNITED BRASS WORKS 296970 Gate Valve 2 Inch Fnpt Carbon Steel | AD6FBQ 45A306 2969702"18"4.797"Carbon SteelFNPT750 psi500°FStainless Steel€1,497.20
UNITED BRASS WORKS 299910 Gate Valve 1 Inch Fnpt Carbon Steel | AD6FBR 45A307 2999101"9 1/2"5 1/2"Carbon SteelFNPT750 psi500°FStainless Steel€4,994.34
UNITED BRASS WORKS 299913 Gate Valve 1-1/2 Inch Fnpt Carbon Steel | AD6FBU 45A309 2999131 1/2"10.593"7.797"Carbon SteelFNPT750 psi500°FStainless Steel€4,718.42
UNITED BRASS WORKS 299914 Gate Valve 2 Inch Fnpt Carbon Steel | AD6FBV 45A310 2999142"16"9.203"Carbon SteelFNPT750 psi500°FStainless Steel€2,393.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED BRASS WORKS 299912 Gate Valve 1-1/4 Inch Fnpt
€4,924.96 /unit