Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED ABRASIVES-SAIT 24039 Abrasive Cut Wheel 14 Inch Diameter 3/32 Inch T 1 Inch Arbor Hole | AE4MJT 5LTZ4

UNITED ABRASIVES-SAIT 24039 Abrasive Cut Wheel 14 Inch Diameter 3/32 Inch T 1 Inch Arbor Hole

Item: AE4MJT Model: 24039Cross Ref: 5LTZ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Arbor Hole Size1"
Diameter14"
Diamond KnockoutNo
Grit36
MaterialAluminum Oxide
Max. Speed4400 RPM
Thickness0.094"
Type1
Wheel TypeExternally Reinforced
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeChop Saw
Primary Material ApplicationSteel
ReinforcingReinforced

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.33
Ship length (cm)37.08
Ship width (cm)36.58
HS code8465910047
Country of OriginUS

Product Variants

ProductModelDiameterThicknessArbor Hole SizeGritWheel TypeDiamond KnockoutTypeSpecificationsPrice
UNITED ABRASIVES-SAIT 23450 Abrasive Cut Wheel 14 Inch Diameter 0.125 Inch T 1 Inch Arbor Hole | AE4MGT 5LTR7 2345014"1/8"1"24Externally ReinforcedNo1-€29.36
UNITED ABRASIVES-SAIT 24150 Abrasive Cut Wheel 14 Inch Diameter 0.125 Inch T 1 Inch Arbor Hole | AE4MGU 5LTR9 2415014"1/8"1"24Externally ReinforcedNo1-€20.44
UNITED ABRASIVES-SAIT 24160 Abrasive Cut Wheel 14 Inch Diameter 0.125 Inch T 20mm Arbor Hole | AE4MGV 5LTT0 2416014"1/8"20 mm24Externally ReinforcedNo1-€21.02
UNITED ABRASIVES-SAIT 23452 Abrasive Cut-off Wheel 14 Inch Diameter | AE4MGW 5LTT3 2345214"1/8"1"24Externally ReinforcedNo1-€27.57
UNITED ABRASIVES-SAIT 23457 Abrasive Cut-off Wheel 20mm Ah | AE4MGX 5LTT4 2345714"1/8"20 mm24Externally ReinforcedNo1-€26.21
UNITED ABRASIVES-SAIT 23453 Abrasive Cut Wheel 14 Inch Diameter 0.125 Inch T 1 Inch Arbor Hole | AE4MGY 5LTT5 2345314"1/8"1"24Externally ReinforcedNo1-€29.39
UNITED ABRASIVES-SAIT 23458 Abrasive Cut Wheel 14 Inch Diameter 0.125 Inch T 20mm Arbor Hole | AE4MGZ 5LTT6 2345814"1/8"20 mm24Externally ReinforcedNo1-€33.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED ABRASIVES-SAIT 24039 Abrasive Cut Wheel 14 Inch Diameter 3/32 Inch T 1 Inch Arbor Hole
€16.41 /unit