WEG 12536OT3G404TSC-RF | BC3EYN

WEG 12536OT3G404TSC-RF Electric Motor, 125Hp, 60Hz, 3600 Rpm

Item: BC3EYN Model: 12536OT3G404TSC-RF
In Stock

Get it by Wednesday, Jun 11

€10,097.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Enclosure TypeOpen Dripproof
Frame404TSC
Hp125 hp
Phase3
Rpm3600 RPM
Voltage460V AC

Shipping Info:

Ship weight (kg) 472.5
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 12536OT3G404TSC-RF Electric Motor, 125Hp, 60Hz, 3600 Rpm
€10,097.01 /unit