UNION BUTTERFIELD 15808-32H3NO2 Unc Thread Forming Tap No. 8 x 32

Item: CY3DGG Model: 15808-32H3NO2
Limited Availability
€20.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Clamp Width0.131"
Connection Size0.168"
Cutting DirectionRight Hand
MaterialHSS
Overall Length2 1/8"
Thread Dia.#8
Thread Length3/4"
Threads Per Inch32
Usable Length1.25

Product Details:

    • Spiral lobe forming tap NO2 with a 4-6xP plug lead, for Unified National Coarse thread UNC 8 with 32 TPI and 2B class of fit with H3 pitch diameter limits, dimensions according to ANSI standard with 0.1680" shank and 0.1310" square drive, HSS with bright

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNION BUTTERFIELD 15808-32H3NO2 Unc Thread Forming Tap No. 8 x 32
€20.14 /unit