SANDPIPER S15B1I2TANS000 Diaphragm Pump Air Operated Cast-iron | AF8NXD 29AU59

SANDPIPER s15b1i2tans000. Top Discharge Metallic Ball Valve Pump

Item: AF8NXD Model: s15b1i2tans000.Cross Ref: 29AU59
In Stock

Get it by Monday, Jun 16

€4,110.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption50 SCFM
Air Consumption (maximum)50 SCFM
Air Intake Connection Size1 1/2"
Air Intake Pressure (maximum)125 psi
Ball MaterialPTFE
Body MaterialCast Iron
Center Section MaterialAluminum
Check Seat MaterialPTFE
Chemical CompatibilityAntifreeze, Kerosene, Oils, Water
Compatible ChemicalsAntifreeze, Kerosene, Oils, Water
Connection Size1 1/2"
Connection TypeNPT
Diaphragm MaterialPTFE
Display Qty1
Feet Of Head (maximum)289 ft.
Flow Rate (maximum)106 GPM
Flow Rate @ 10 PsiNot Applicable
Flow Rate @ 100 Psi106 GPM
Flow Rate @ 120 PsiNot Applicable
Flow Rate @ 15 PsiNot Applicable
Flow Rate @ 20 Psi53.5 GPM
Flow Rate @ 30 PsiNot Applicable
Flow Rate @ 40 Psi74.3 GPM
Flow Rate @ 50 PsiNot Applicable
Flow Rate @ 60 Psi94 GPM
Flow Rate @ 70 PsiNot Applicable
Flow Rate @ 80 Psi98 GPM
Flow Rate @ 90 PsiNot Applicable
For Use With Potable SystemsNo
Housing MaterialCast Iron
IncludesPump
Inlet/outlet Size1 1/2"
Manifold ConnectionSingle Port
Manifold Connection TypeSingle Port
Max. Dia. Solids1/4"
Max. Flow Rate106 GPM
Max. Head289 ft.
Max. Media Temp.220°F
Max. Operating Pressure125 psi
Max. Solid Dia.1/4"
Media Discharge Connection Size1 1/2"
Media Discharge LocationCenter, Top
Media Intake Connection Size1 1/2"
Media Intake LocationBottom, Center
Min. Media Temp.-35°F
Non-wetted Housing MaterialAluminum
Operating Pressure (maximum)125 psi
Operation TypeAir Operated
Overall Height24 4/5"
Overall Length12 2/5"
Overall Width11 1/5"
Pump Assembly TypeBolt
Pump Operation TypeAir
Rated Air Pressure125 psi
Self PrimingYes
Self Priming Dry11 ft.
Self Priming Wet11 ft.
Self-priming Dry11 ft.
Self-priming Wet11 ft.
SeriesS15 Series
Solid Diameter (maximum)1/4"
Valve MaterialPTFE
Valve Size24 ft.
Valve TypeBall
Wetted Housing MaterialCast Iron
Air Inlet1 1/2" NPT
Fluid Discharge Connection1 1/2" NPT
Fluid Intake Connection1 1/2" NPT
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure125 psi
Max. Feet Of Head289 ft.
Max. Media Temperature220°F
Min. Media Temperature-35°F
Power SourceAir
PrimingSelf Priming
Series FamilyS15
StandardsABS TYPE APPROVED, CE CERTIFIED, EAC, ISO

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)56.21
Ship length (cm)42.24
Ship width (cm)31.34
HS code8413500050
Country of OriginUS

Product Variants

ProductModelHousing MaterialDiaphragm MaterialCheck Seat MaterialMax. Solid Dia.Max. Media Temp.Valve TypeValve MaterialMax. Flow RatePrice
FLOJET N5100020G Diaphragm Pump Air Operated Acetal 120f | AA4PGJ 12W294 N5100020GAcetalVitonViton1/8"120°FBallPolypropylene2.5 GPM€316.10
FLOJET G573215Z Double Diaphragm Pump 1/2 Inch 5.0 Gpm | AC3XFM 2XE84 G573215ZPolypropyleneVitonViton1/8"120°FBallViton5 GPM€348.37
FLOJET G575215Z Double Diaphragm Pump Air Operated 120f | AE2LUD 4YD53 G575215ZPolypropyleneSantopreneSantoprene1/8"120°FBall-5 GPM€258.32
DAYTON 22A592 Pump 3/4 Inch Npt 32 Gpm Buna N | AB6QHT 22A592AluminumBuna NAluminum1/16"180°FBallBuna N32 GPM€1,541.52
DAYTON 22A594 Pump 1-1/2 Inch Npt 50 Gpm Buna N | AB6QHV 22A594AluminumBuna NAluminum3/16"180°FBallBuna N50 GPM€1,853.07
DAYTON 22A595 Pump 3 Inch Flange 215 Gpm Buna N | AB6QHW 22A595AluminumBuna NBuna N13/32"180°FBallBuna N215 GPM€4,817.77
DAYTON 22A596 Pump 3 Inch Flange 215 Gpm Santoprene | AB6QHX 22A596AluminumSantopreneSantoprene13/32"212°FBallSantoprene215 GPM€3,952.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDPIPER s15b1i2tans000. Top Discharge Metallic Ball Valve Pump
€4,110.98 /unit