ULTRATECH 8658 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 60 x 1 ft. Size, Black | CM8AGY

ULTRATECH 8658 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 60 x 1 ft. Size, Black

Item: CM8AGY Model: 8658Cross Ref: 40CD53
In Stock

Get it by Friday, Jun 13

€6,275.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorBlack
Height12"
Indoor/outdoorOutdoor
Recycled Content (%)No Recycled Content
ShapeSquare
Sidewall Support MaterialFoam
Supports Npdes ComplianceYes
Dimensions3 ft. x 3 ft.
Indoor/outdoor UseOutdoor
Length3 ft.
MaterialCopolymer 2000
Product TypeDrive-In/Out Containment Berm
Sidewall TypeFoam
Spill Capacity, Gal.5385 gal.
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes
Width36"

Shipping Info:

Ship weight (kg) 109.8
Country of OriginUS

Product Variants

ProductModelShapeColorRecycled Content (%)Sidewall Support MaterialIndoor/outdoorPrice
ULTRATECH 8654 Containment Berm, Rapid Rise, 22 oz. PVC, 4 x 6 x 1 ft. Size, Black | CM8AGP 8654RectangleBlackNo Recycled ContentFoamOutdoor-
RFQ
ULTRATECH 8630 Containment Berm, Rapid Rise, 22 oz. PVC, 6 x 6 x 1 ft. Size, Black | CM8AGQ 8630SquareBlackNo Recycled ContentFoamOutdoor€1,188.01
ULTRATECH 8631 Containment Berm, Rapid Rise, 22 oz. PVC, 10 x 10 x 1 ft. Size, Black | CM8AGR 8631SquareBlackNo Recycled ContentFoamOutdoor€1,953.18
ULTRATECH 8655 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 12 x 1 ft. Size, Black | CM8AGT 8655SquareBlackNo Recycled ContentFoamOutdoor€1,996.25
ULTRATECH 8656 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 26 x 1 ft. Size, Black | CM8AGU 8656RectangleBlackNo Recycled ContentFoamOutdoor€3,885.21
ULTRATECH 8632 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 30 x 1 ft. Size, Black | CM8AGV 8632------
RFQ
ULTRATECH 8657 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 40 x 1 ft. Size, Black | CM8AGW 8657RectangleBlackNo Recycled ContentFoamOutdoor€4,838.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8658 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 60 x 1 ft. Size, Black
€6,275.61 /unit