COXREELS 434-2 Swivel, 1/2 Inch FNPT, EPDM, 90 Deg. Angle | CJ3PNF

COXREELS 434-2 Swivel, 1/2 Inch FNPT, EPDM, 90 Deg. Angle

Item: CJ3PNF Model: 434-2Cross Ref: 290YJ7
In Stock

Get it by Thursday, Jun 12

€79.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Includes SealYes
Inlet GenderFemale
MaterialBrass
Outlet GenderFemale

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel Brass 1/2 Inch Npt Inlet | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€75.31
COXREELS 15257-1 Swivel Zinc Plated Steel 1 In Npt Inlet | AA2BFW 10C519 15257-1SteelFemale-4000 psiFemaleYes-90°€112.73
COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB 7707SteelMaleMelonized-FemaleYes--€126.59
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 433BrassFemale--Female-Nitrile-€75.31
COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD 7231-2SteelFemaleNickel Plated-FemaleYes--€184.80
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 8970Steel-Nickel Plated-FemaleYesNitrile-€125.05
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 521-1SteelFemaleZinc Plated-FemaleYes--€110.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 434-2 Swivel, 1/2 Inch FNPT, EPDM, 90 Deg. Angle
€79.46 /unit