ULTRATECH 8655 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 12 x 1 ft. Size, Black | CM8AGT

ULTRATECH 8655 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 12 x 1 ft. Size, Black

Item: CM8AGT Model: 8655Cross Ref: 40CD50
In Stock

Get it by Thursday, Jun 12

€1,878.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorBlack
Height12"
Indoor/outdoorOutdoor
Recycled Content (%)No Recycled Content
ShapeSquare
Sidewall Support MaterialFoam
Supports Npdes ComplianceYes
Dimensions12 ft. x 12 ft.
Indoor/outdoor UseOutdoor
Length12 ft.
MaterialPVC
Product TypeDrive-In/Out Containment Berm
Supports Spcc ComplianceYes
Width12 ft.

Shipping Info:

Ship weight (kg) 29.7
Country of OriginUS

Product Variants

ProductModelShapeColorRecycled Content (%)Sidewall Support MaterialIndoor/outdoorPrice
ULTRATECH 8654 Containment Berm, Rapid Rise, 22 oz. PVC, 4 x 6 x 1 ft. Size, Black | CM8AGP 8654RectangleBlackNo Recycled ContentFoamOutdoor-
RFQ
ULTRATECH 8630 Containment Berm, Rapid Rise, 22 oz. PVC, 6 x 6 x 1 ft. Size, Black | CM8AGQ 8630SquareBlackNo Recycled ContentFoamOutdoor€1,188.01
ULTRATECH 8631 Containment Berm, Rapid Rise, 22 oz. PVC, 10 x 10 x 1 ft. Size, Black | CM8AGR 8631SquareBlackNo Recycled ContentFoamOutdoor€1,953.18
ULTRATECH 8656 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 26 x 1 ft. Size, Black | CM8AGU 8656RectangleBlackNo Recycled ContentFoamOutdoor€3,885.21
ULTRATECH 8632 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 30 x 1 ft. Size, Black | CM8AGV 8632------
RFQ
ULTRATECH 8657 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 40 x 1 ft. Size, Black | CM8AGW 8657RectangleBlackNo Recycled ContentFoamOutdoor€4,838.61
ULTRATECH 8633 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 50 x 1 ft. Size, Black | CM8AGX 8633------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8655 Containment Berm, Rapid Rise, 22 oz. PVC, 12 x 12 x 1 ft. Size, Black
€1,878.82 /unit