Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA S12Q NEL2 Boring Bar | AH3WFT 33NJ68

ARCH CUTTING TOOLS S12Q NEL2 Boring Bar

Item: AH3WFT Model: S12Q NEL2Cross Ref: 33NJ68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberS12Q NEL2
Bar Dia.3/4"
Cutting Angle-3°
Cutting DirectionLeft
Inscribed Circle1/4"
Insert ShapeTop Notch
Lead Angle-3°
Min. Bore Dia.1 3/25"
Mounting StyleTop Notch Clamp
Overall Length7"
RakeNeutral
Shank MaterialSteel
StyleSolid
TypeTurning
Ansi CodeS12Q NEL2
Center To Cutting Tip9/16"
Coolant FedNon Coolant Through
Insert Holding TypeClamp
Insert StyleNG
Shank Dia.3/4"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.18
Ship length (cm)17.78
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA S02.5G SCLDR1.2 Boring Bar | AH3WAN 33NH48 S02.5G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.175"€79.26
ULTRA-DEX USA S03.5G SCLDL1.5 Boring Bar | AH3WAP 33NH49 S03.5G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.245"€79.26
ULTRA-DEX USA S03.5G SCLDR1.5 Boring Bar | AH3WAQ 33NH50 S03.5G SCLDR1.5Diamond3 1/2"Screw LockPositive-5°0.188"Right0.245"€79.26
ULTRA-DEX USA S03G SCLDL1.2 Boring Bar | AH3WAR 33NH51 S03G SCLDL1.2Diamond3 1/2"Screw LockPositive-5°0.156"Left0.205"€79.26
ULTRA-DEX USA S03G SCLDR1.2 Boring Bar | AH3WAT 33NH52 S03G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.205"€79.01
ULTRA-DEX USA S03G SWLCR1.2 Boring Bar | AH3WAU 33NH53 S03G SWLCR1.2Trigon3 1/2"Screw LockPositive-5°0.156"Right0.205"€88.15
ULTRA-DEX USA S04G SCLDL1.5 Boring Bar | AH3WAV 33NH54 S04G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.275"€78.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS S12Q NEL2 Boring Bar
€247.03 /unit