Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA S03G SCLDR1.2 Boring Bar | AH3WAT 33NH52

ARCH CUTTING TOOLS S03G SCLDR1.2 Boring Bar

Item: AH3WAT Model: S03G SCLDR1.2Cross Ref: 33NH52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberS03G SCLDR1.2
Bar Dia.0.187"
Cutting Angle-5°
Cutting DirectionRight
Inscribed Circle0.156"
Insert ShapeDiamond
Insert Thickness1/25"
Lead Angle-5°
Min. Bore Dia.0.205"
Mounting StyleScrew Lock
Overall Length3 1/2"
RakePositive
Shank MaterialSteel
StyleSolid
TypeTurning
Ansi CodeS03G SCLDR1.2
Center To Cutting Tip0.1020"
Compatible HardwareMTS-183 Insert Screw, T-6 Key
Coolant FedNon Coolant Through
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle15°
Insert Holding TypeScrew On
Insert Inscribed Circle5/32"
Insert Size1.20.6
Insert StyleCDHB
Number Of Inserts1
Shank Dia.3/16"
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)0.47
Ship length (cm)11.43
Ship width (cm)5.55
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA S02.5G SCLDR1.2 Boring Bar | AH3WAN 33NH48 S02.5G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.175"€79.26
ULTRA-DEX USA S03.5G SCLDL1.5 Boring Bar | AH3WAP 33NH49 S03.5G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.245"€79.26
ULTRA-DEX USA S03.5G SCLDR1.5 Boring Bar | AH3WAQ 33NH50 S03.5G SCLDR1.5Diamond3 1/2"Screw LockPositive-5°0.188"Right0.245"€79.26
ULTRA-DEX USA S03G SCLDL1.2 Boring Bar | AH3WAR 33NH51 S03G SCLDL1.2Diamond3 1/2"Screw LockPositive-5°0.156"Left0.205"€79.26
ULTRA-DEX USA S03G SWLCR1.2 Boring Bar | AH3WAU 33NH53 S03G SWLCR1.2Trigon3 1/2"Screw LockPositive-5°0.156"Right0.205"€88.15
ULTRA-DEX USA S04G SCLDL1.5 Boring Bar | AH3WAV 33NH54 S04G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.275"€78.85
ULTRA-DEX USA S04G SCLDL1.5-172 Boring Bar | AH3WAW 33NH55 S04G SCLDL1.5-172Diamond3 1/2"Screw LockPositive-5°0.188"Left0.312"€78.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS S03G SCLDR1.2 Boring Bar
€88.09 /unit