Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA MCLNR 20-6D Indexable Turning and Profiling Tool Holder, MCLNR Toolholder, CNMG Insert, Right Hand | CU7ECD

ARCH CUTTING TOOLS MCLNR 20-6D Indexable Turning and Profiling Tool Holder, MCLNR Toolholder, CNMG Insert, Right Hand

Item: CU7ECD Model: MCLNR 20-6DCross Ref: 60FE46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Ansi CodeMCLNR 20-6D
Approach Angle95°
Compatible HardwareCL-12, CNMG 643, ICSN-633, NL-68, XNS-510
Coolant FedNon Coolant Through
Cutting ApplicationTurning
Cutting DirectionRight Hand
Head Length1 3/5"
Insert Angle80°
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/4"
Insert ShapeDiamond
Insert Size643
Insert StyleCNMG
Overall Length6"
RakeNegative
Shank Height1 1/4"
Shank Length4 2/5"
Shank MaterialSteel
Shank Width1 1/4"
Side-to-cutting Tip1.57"
Toolholder StyleMCLNR

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert StyleToolholder StyleInsert ShapeApproach AngleOverall LengthShank WidthCutting DirectionInsert SizePrice
ULTRA-DEX USA MCLNL 12-4B Indexable Turning and Profiling Tool Holder | CU7EAM MCLNL 12-4B--------€98.92
ULTRA-DEX USA MCLNL 16-4D Indexable Turning and Profiling Tool Holder | CU7EAN MCLNL 16-4DCNMG-------€107.77
ULTRA-DEX USA MCLNL 20-6D Indexable Turning and Profiling Tool Holder | CU7EAP MCLNL 20-6DCNMG-------€118.04
ULTRA-DEX USA DWLNR 16-4D Indexable Turning and Profiling Tool Holder | CU7EAQ DWLNR 16-4DWNMG-------€122.39
ULTRA-DEX USA MCLNL 16-5D Indexable Turning and Profiling Tool Holder | CU7EAR MCLNL 16-5DCNMG-------€107.77
ULTRA-DEX USA DWLNR 20-4D Indexable Turning and Profiling Tool Holder | CU7EAT DWLNR 20-4DWNMG-------€134.38
ULTRA-DEX USA MCLNL 20-4D Indexable Turning and Profiling Tool Holder | CU7EAU MCLNL 20-4DCNMG-------€118.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS MCLNR 20-6D Indexable Turning and Profiling Tool Holder, MCLNR Toolholder, CNMG Insert, Right Hand
€141.67 /unit