Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05023371001 Torx Key, T10 Tip, 4 Inch Long Arm Length, Chrome, Short, Torx | CH6HKC 56HN48

WERA TOOLS 05023371001 Torx Key, T10 Tip, 4 Inch Long Arm Length, Chrome, Short, Torx

Item: CH6HKC Model: 05023371001Cross Ref: 56HN48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorx Key
FinishChrome Plated
Grip StyleCushion Grip
Handle ColorBlack
Handle Length2.609"
Handle MaterialAlloy Steel
Handle TypeFlag Handle
InsulatedNo
MaterialAlloy Steel
Measurement TypeTorx
ShapeT
Working Angle90°
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingYes
Key ShapeT
Length FamilyShort
Long Arm Length4"
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Tips2
Tether ReadyYes
Tip SizeT10

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.5
Ship length (cm)13.2
Ship width (cm)7.8
Country of OriginCZ

Product Variants

ProductModelFinishTip SizeHandle TypeLong Arm LengthShort Arm LengthHandle LengthMaterialMeasurement TypePrice
WERA 05023370001 Torx Key, T9 Tip, 4 Inch Long Arm Length, Chrome, Short, Torx | CH6HKB 56HN47 05023370001Chrome Plated-Flag Handle---Alloy Steel-€21.60
WERA 05023372001 Torx Key, T15 Tip, 4 Inch Long Arm Length, Chrome, Short, Torx | CH6HKD 56HN49 05023372001Chrome PlatedNoFlag Handle---Alloy Steel-€22.43
WERA 05023377001 Torx Key, T27 Tip, 8 Inch Long Arm Length, Chrome | CH6HKE 56HN52 05023377001Chrome-Flag Handle--3.906"Alloy SteelTorx€26.38
WERA 05023378001 Torx Key, T30 Tip, 8 Inch Long Arm Length, Chrome, Long, Torx | CH6HKF 56HN53 05023378001Chrome PlatedNoFlag Handle--3.906"Alloy SteelTorx€26.38
WERA 05023373001 Torx Key, 2 Tips, 0 Ball Ends, Torx | CN2RYN 5013362002 / 6AAN8 05023373001--------€22.56
WERA 05023375001 Torx Key, 2 Tips, 0 Ball Ends, Torx, T25 Tip Size, Short, Cushion Grip | CN2RYP 5013366002 / 6AAN9 05023375001--------€23.14
WERA 05024168001 Torx Key, L | CU9VVY 05024168001Black OxideT40Plain5.188"1.062"-Alloy SteelTorx€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05023371001 Torx Key, T10 Tip, 4 Inch Long Arm Length, Chrome, Short, Torx
€23.54 /unit