Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA DNGA 432-2 UD2CBN Carbide Insert | AH3TTR 33MU18

ARCH CUTTING TOOLS DNGA 432-2 UD2CBN Carbide Insert

Item: AH3TTR Model: DNGA 432-2 UD2CBNCross Ref: 33MU18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberDNGA 432-2 UD2CBN
CoatingPCBN
Cutting DirectionNeutral
GradeGrade UD2CBN
Inscribed Circle1/2"
Insert ShapeDiamond
Insert Size432
Insert Thickness0.188"
Iso Number150608
Mounting Hole Dia.0.203"
Mounting StyleClamp And Lock Pin
No. Of Edges2
Nose Radius0.031"
RakeNegative
StyleDNGA
Ansi CodeDNGA432-2
Chip-breakerNo
Clearance Angle
Corner Radius1/32"
Cutting ApplicationBoring, Turning
Included Angle55°
Insert CodeDNGA432
Insert Holding TypeStraight Hole
Insert StyleDNGA
Manufacturer GradeUD2CBN
Material - MachiningCBN
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationCast Iron, Hardened Steel
Primary Material Application Iso CodeH, K
ShapeRhombic
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInsert SizeGradeNose RadiusInsert ShapeCutting DirectionCoatingRakeInsert ThicknessPrice
ULTRA-DEX USA DNGA 431-2 UD2CBN Carbide Insert | AH3TTP 33MU16 DNGA 431-2 UD2CBN431Grade UD2CBN0.015"DiamondNeutralPCBNNegative0.188"€103.40
ULTRA-DEX USA DNGA 431-2 UD5CBN Carbide Insert | AH3TTQ 33MU17 DNGA 431-2 UD5CBN431Grade UD5CBN0.015"DiamondNeutralPCBNNegative0.188"€103.40
ULTRA-DEX USA DNGA 432-2 UD5CBN Carbide Insert | AH3TTT 33MU19 DNGA 432-2 UD5CBN432Grade UD5CBN0.031"DiamondNeutralPCBNNegative0.188"€103.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS DNGA 432-2 UD2CBN Carbide Insert
€121.84 /unit