U S MOTORS JJ1502-2V Motor, Open Dripproof, Face Mounting, 1 1/2 Hp, 3, 450 Nameplate Rpm, 115/230V Ac, Ccw | CU7PAL

U.S. MOTORS JJ1502-2V Motor, Open Dripproof, Face Mounting, 1 1/2 Hp, 3, 450 Nameplate Rpm, 115/230V Ac, Ccw

Item: CU7PAL Model: JJ1502-2VCross Ref: 56JA19
In Stock

Get it by Friday, Jun 13

€518.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Ambient Temp.104°F
Bearing TypeBall
Body Dia.5 3/5"
Bolt Circle Dia.5 7/8"
Duty CycleContinuous
Efficiency83.1%
Frame56J
Frame MaterialSteel
Full Load Amps14/7A
Hp1 1/2 hp
Inverter RatedNo
Motor ApplicationPump
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm3450 RPM
Nema Design56J
No. Of Speeds1
Overall Length14 1/2"
Service Factor1.3
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft MaterialStainless Steel
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Hz60
Ins. ClassClass B
Length Less Shaft11 15/16"
Max. Ambient Temp.104°F
Max. Sf Amps18.4/9.2A
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1.3
Motor Thermal ProtectionAuto
Nominal Efficiency83.1%
PhaseSingle
StandardsCSA CERTIFIED, UL LISTED
Weight27 lbs.

Shipping Info:

Ship weight (kg) 12.24
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeNameplate RpmFull Load AmpsMotor TypeService FactorHpPrice
CENTURY K1100 Jet Pump Motor, Open Dripproof, Face Mounting, 1 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTD K1100Open Dripproof115/230V ACFace3450 RPM6.2/12.4ACapacitor Start1.4-€533.62
CENTURY T1102 Jet Pump Motor, Open Dripproof, Face Mounting, 1 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTE T1102Open Dripproof115/230V ACFace3450 RPM6.2/12.4ACapacitor Start1.4-€606.17
CENTURY T1052 Jet Pump Motor, Open Dripproof, Face Mounting, 1/2 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTF T1052Open Dripproof115/230V ACFace3450 RPM4.3/8.6ACapacitor Start1.61/2 hp€446.86
CENTURY H706ES General Purpose Pump Motor, Totally Enclosed Fan-Cooled, Face Mounting, 2 HP, 230/460 VAC | CQ8LXE H706ESTotally Enclosed Fan Cooled230/460V ACFace3450 RPM5.2/2.6AThree Phase1.2-€1,425.59
MARATHON MOTORS 056T34F15592 Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 2 HP, 230/460V AC | CT2FWA 056T34F15592Totally Enclosed Fan Cooled230/460V ACFace, Base3450 RPM--1.152 hp€825.39
MARATHON MOTORS 056T34F15601 Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 3 HP, 230/460V AC | CT2FWB 056T34F15601Totally Enclosed Fan Cooled230/460V ACFace/Base3450 RPM--1.153 hp€903.80
U S MOTORS EU2002 Motor, Open Dripproof, Face Mounting, 2 Hp, 3, 450 Nameplate Rpm, 115/208-230V Ac, Ccw | CU7PAM EU2002Open Dripproof115/208-230V ACFace3450 RPM19.6/10.7-9.8ACapacitor Start--€689.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

U.S. MOTORS JJ1502-2V Motor, Open Dripproof, Face Mounting, 1 1/2 Hp, 3, 450 Nameplate Rpm, 115/230V Ac, Ccw
€518.17 /unit