TWECO 1240-1868 Nozzle Spot Copper 0.750 inch PK2 | AH8KYA 38VN05

TWECO 1240-1868 Nozzle Spot Copper 0.750 inch PK2

Item: AH8KYA Model: 1240-1868Cross Ref: 38VN05
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Size19.1 mm
Compatible With BrandTweco
Connection TypeThreaded
Duty RatingMedium Duty
FeaturesNozzle Is Threaded Directly Onto The Velocity Conductor Tube
MaterialCopper
Size0.75"
TypeMedium Duty , Spot
Bore Diameter3/4"
For Mig Gun SeriesClassic No. Series, Spray Master Series, Supra XT Series
Nozzle To Tip RelationshipSpot

Shipping Info:

Ship weight (kg) 0.2132
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelTypeMaterialConnection TypeBore SizeSizeDuty RatingNozzle ShapeFor UsePkg. Qty.Price
TWECO 1240-1856 Nozzle Threaded Flush 0.500 inch PK2 | AH8KXL 38VM91 1240-1856Medium DutyCopperThreaded12.7 mm0.5"Medium Duty--2€70.59
TWECO 1240-1854 Nozzle Threaded Recess 0.625 inch PK2 | AH8KXM 38VM92 1240-1854Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€70.59
TWECO 1240-1855 Nozzle Threaded Flush 0.625 inch PK2 | AH8KXN 38VM93 1240-1855Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€71.02
TWECO 1240-1852 Nozzle Threaded Recess 0.750 inch PK2 | AH8KXP 38VM94 1240-1852Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1853 Nozzle Threaded Flush 0.750 inch PK2 | AH8KXQ 38VM95 1240-1853Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1859 Nozzle Slip Adjustable 0.500 inch PK2 | AH8KXR 38VM96 1240-1859Medium DutyCopperSlip Adjustable12.7 mm0.5"Medium Duty--2€92.01
TWECO 1240-1860 Nozzle Slip Adjustable 0.625 inch PK2 | AH8KXT 38VM97 1240-1860Medium DutyCopperSlip Adjustable15.9 mm0.625"Medium Duty--1€133.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 1240-1868 Nozzle Spot Copper 0.750 inch PK2